Shop All HID Capacitors
This Product is Discontinued
Lumapro
Dry-Film HID Capacitor, 22 uF, 240V, Round (Discontinued)
Mfr # 30UK31
Zoro # G8566232
This Product is Discontinued
Key Features
- MFD Rating 22
- Capacitor Voltage 240VAC
- For Use With 150W TRI PS SCWA
- Diameter 1 3/4 in
- Height 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 30UK31
- Zoro # G8566232
- UPC # 190735577165
- Country of Origin China
- Category HID Capacitors
Dimensions
Diameter | 1 3/4 in |
Height | 3 1/4 in |
Length | 9 1/16 in |
Details
Capacitor Item | Dry-Film HID Capacitor |
MFD Rating | 22 |
Capacitor Voltage | 240VAC |
For Use With | 150W TRI PS SCWA |
Capacitor Lamp Type | High-Pressure Sodium, Metal Halide |
Item | Dry-Film HID Capacitor |
Shape | ROUND |
Temp. Range | 105 Degrees C |
Includes | Appropriate Leads and/or Resistors Where Required |
Standards | UL/CUL |
Max. Case Temp. | 221 Degrees F |
Terminals | Wire Leads |
Voltage | 240V AC |
Brand and Series | LumaPro(R) |
Description
LumaPro(R), Dry-Film HID Capacitor, High Pressure Sodium, Metal Halide Bulb Type, 22 MFD Rating, 240V AC, 1 3/4 in Diameter, 3 1/4 in Height, 9 1/16 in Length, For Use With 150W TRI PS SCWA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.