Shop All HID Capacitors
Lumapro
Dry-Film HID Capacitor, 21 uF, 400V, Round
Mfr # 30UK03
Zoro # G8565986
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- MFD Rating 21
- Capacitor Voltage 400VAC
- For Use With 320W PS SCWA
- Diameter 1 3/4 in
- Height 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 30UK03
- Zoro # G8565986
- UPC # 190735576885
- Country of Origin China
- Category HID Capacitors
Dimensions
Diameter | 1 3/4 in |
Height | 4 5/8 in |
Details
Capacitor Item | Dry-Film HID Capacitor |
MFD Rating | 21 |
Capacitor Voltage | 400VAC |
For Use With | 320W PS SCWA |
Capacitor Lamp Type | High-Pressure Sodium, Metal Halide |
Includes | Appropriate Leads and/or Resistors Where Required |
Shape | ROUND |
Item | Dry-Film HID Capacitor |
Temp. Range | 105 Degrees C |
Standards | UL/CUL |
Voltage | 400V AC |
Brand and Series | LumaPro(R) |
Shop By | Closeouts |
Description
LumaPro(R), Dry-Film HID Capacitor, High-Pressure Sodium, Metal Halide Bulb Type, 21 MFD Rating, 400V AC, 1 3/4 in Diameter, 4 5/8 in Height, For Use With 320W PS SCWA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 33 W, T8, Single Pin (Fa8) (33T8/COR/96-850/MF44/G/FA8 10/1)
- FULHAM PS Ballast, Univ, 1/2, F54T5HO, Linear (RHA-UNV-254-LT5)
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26 (S9164)
- KLEIN TOOLS Rechargeable Waterproof LED Pocket Light with Lanyard (56411)
- LUMAPRO Dry-Film HID Capacitor, 55 uF, 120V, Round (30UK24)
- LUMAPRO Dry-Film HID Capacitor, 55 uF, 240V, Round (30UJ98)
- LUMAPRO Dry-Film HID Capacitor, 20 uF, 120V, Round (30UK29)
- LUMAPRO Dry-Film HID Capacitor, 16 uF, 400V, Round (30UK26)
- LUMAPRO Dry-Film HID Capacitor, 15 uF, 400V, Round (30UK02)
- LUMAPRO Dry-Film HID Capacitor, 14 uF, 300V, Round (30UK09)
- LUMAPRO Dry-Film HID Capacitor, 24 uF, 400V, Round (30UK01)
- Lumapro HID Capacitors