Shop All HID Capacitors
Lumapro
Dry-Film HID Capacitor, 17 uF, 400V, Round
Mfr # 30UK13
Zoro # G8566074
original price:
$41.46
21% off
new price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- MFD Rating 17
- Capacitor Voltage 400VAC
- For Use With 250W PS SCWA
- Diameter 1 3/4 in
- Height 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 30UK13
- Zoro # G8566074
- UPC # 190735576984
- Country of Origin China
- Category HID Capacitors
Dimensions
Diameter | 1 3/4 in |
Height | 4 5/8 in |
Length | 11 11/16 in |
Details
Capacitor Item | Dry-Film HID Capacitor |
MFD Rating | 17 |
Capacitor Voltage | 400VAC |
For Use With | 250W PS SCWA |
Capacitor Lamp Type | High-Pressure Sodium, Metal Halide |
Item | Dry-Film HID Capacitor |
Temp. Range | 105 Degrees C |
Standards | UL/CUL |
Shape | ROUND |
Includes | Appropriate Leads and/or Resistors Where Required |
Max. Case Temp. | 221 Degrees F |
Brand and Series | LumaPro(R) |
Terminals | Wire Leads |
Voltage | 400V AC |
Description
LumaPro(R), Dry-Film HID Capacitor, High Pressure Sodium, Metal Halide Bulb Type, 17 MFD Rating, 400V AC, 1 3/4 in Diameter, 4 5/8 in Height, 11 11/16 in Length, For Use With 250W PS SCWA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVEX LIGHTING English BronzeLinear Chandelier, 3 Light (49293-92)
- ILC Replacement for Light Bulb / Lamp F20t12/30u replacement light bulb lamp (F20T12/30U LIGHT BULB / LAMP)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Filled Light Center, 40 Lightstick (9-00386)
- HONEYWELL NORTH Sleeves, 20 In. L, Silver, PR (SSS)
- LUMAPRO Dry-Film HID Capacitor, 15 uF, 400V, Round (30UK02)
- LUMAPRO Dry-Film HID Capacitor, 24 uF, 400V, Round (30UK01)
- LUMAPRO Dry-Film HID Capacitor, 14 uF, 300V, Round (30UK09)
- LUMAPRO Dry-Film HID Capacitor, 55 uF, 120V, Round (30UK24)
- LUMAPRO Dry-Film HID Capacitor, 20 uF, 120V, Round (30UK29)
- LUMAPRO Dry-Film HID Capacitor, 55 uF, 240V, Round (30UJ98)
- ADVANCE Dry-Film HID Capacitor, 8 uF, 300V, Round (7C080L30RA)
- Lumapro HID Capacitors