Shop All HID Capacitors
Lumapro
Dry-Film HID Capacitor, 16 uF, 300V, Round
Mfr # 30UK12
Zoro # G8566065
original price:
$32.56
27% off
new price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- MFD Rating 16
- Capacitor Voltage 300VAC
- For Use With 150W MH Hx
- Diameter 1 3/4 in
- Height 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 30UK12
- Zoro # G8566065
- UPC # 190735576977
- Country of Origin China
- Category HID Capacitors
Dimensions
Diameter | 1 3/4 in |
Height | 3 1/8 in |
Length | 9 1/16 in |
Details
Capacitor Item | Dry-Film HID Capacitor |
MFD Rating | 16 |
Capacitor Voltage | 300VAC |
For Use With | 150W MH Hx |
Capacitor Lamp Type | Metal Halide |
Item | Dry-Film HID Capacitor |
Includes | Appropriate Leads and/or Resistors Where Required |
Shape | Round |
Standards | UL/cUL |
Temp. Range | 105 Degrees C |
Terminals | Wire Leads |
Voltage | 300V AC |
Brand and Series | LumaPro(R) |
Max. Case Temp. | 221 Degrees F |
Description
LumaPro(R), Dry-Film HID Capacitor, Metal Halide Bulb Type, 16 MFD Rating, 300V AC, 1 3/4 in Diameter, 3 1/8 in Height, 9 1/16 in Length, For Use With 150W MH Hx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Trim, LED, Aluminum, 6" Size, Dark Bronze (74996)
- JAMES INDUSTRY LED Tube, NBIXX, 4 ft., T8, 18W, 50K, A+B (ZY-T8P-18W1200 BIXX 50K)
- LITHONIA LIGHTING Floodlight, LED, 1500/3000/5000 lm (ESXF1 ALO SWW2 KY DDB M2)
- EZ-PATH Cable Tray Retrofit Device 6x14, PR (EZCTR614)
- LUMAPRO Dry-Film HID Capacitor, 24 uF, 400V, Round (30UK01)
- LUMAPRO Dry-Film HID Capacitor, 15 uF, 400V, Round (30UK02)
- LUMAPRO Dry-Film HID Capacitor, 10 uF, 400V, Round (30UJ99)
- LUMAPRO Dry-Film HID Capacitor, 20 uF, 120V, Round (30UK29)
- LUMAPRO Dry-Film HID Capacitor, 22.5uF, 300V, Round (30UK19)
- LUMAPRO Dry-Film HID Capacitor, 16 uF, 400V, Round (30UK26)
- ILC Replacement for Capacitor Cbb60 5UF (CBB60 5UF CAPACITOR)
- Lumapro HID Capacitors