Shop All HID Capacitors
Lumapro
Dry-Film HID Capacitor, 15 uF, 400V, Round
Mfr # 30UK02
Zoro # G8565977
original price:
$33.53
22% off
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- MFD Rating 15
- Capacitor Voltage 400VAC
- For Use With 250W MH CWA
- Diameter 1 3/4 in
- Height 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 30UK02
- Zoro # G8565977
- UPC # 190735576878
- Country of Origin China
- Category HID Capacitors
Dimensions
Diameter | 1 3/4 in |
Height | 4 5/8 in |
Length | 11 11/16 in |
Details
Capacitor Item | Dry-Film HID Capacitor |
MFD Rating | 15 |
Capacitor Voltage | 400VAC |
For Use With | 250W MH CWA |
Capacitor Lamp Type | Metal Halide |
Temp. Range | 105 Degrees C |
Includes | Appropriate Leads and/or Resistors Where Required |
Shape | ROUND |
Item | Dry-Film HID Capacitor |
Standards | UL/CUL |
Max. Case Temp. | 221 Degrees F |
Voltage | 400V AC |
Brand and Series | LumaPro(R) |
Terminals | Wire Leads |
Description
LumaPro(R), Dry-Film HID Capacitor, Metal Halide Bulb Type, 15 MFD Rating, 400V AC, 1 3/4 in Diameter, 4 5/8 in Height, 11 11/16 in Length, For Use With 250W MH CWA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA T8 U6 Fluorescent 16Pk (FBO32/835/6/ECO)
- ILC Replacement for Advance 71a7907 (71A7907 ADVANCE)
- ILC Replacement for Light Bulb / Lamp 300/2if replacement light bulb lamp (300/2IF LIGHT BULB / LAMP)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26TBX/830/A/ECO)
- LUMAPRO Dry-Film HID Capacitor, 20 uF, 120V, Round (30UK29)
- LUMAPRO Dry-Film HID Capacitor, 16 uF, 300V, Round (30UK12)
- LUMAPRO Dry-Film HID Capacitor, 55 uF, 240V, Round (30UJ98)
- LUMAPRO Dry-Film HID Capacitor, 55 uF, 120V, Round (30UK24)
- LUMAPRO Dry-Film HID Capacitor, 26 uF, 330V, Round (30UK07)
- LUMAPRO Dry-Film HID Capacitor, 22.5uF, 300V, Round (30UK19)
- ADVANCE Dry-Film HID Capacitor, 24 uF, 400V, Round (7C240P40R)
- Lumapro HID Capacitors