Shop All HID Capacitors
Lumapro
Dry-Film HID Capacitor, 14 uF, 120V, Round
Mfr # 30UK35
Zoro # G8566266
original price:
$32.84
80% off
new price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- MFD Rating 14
- Capacitor Voltage 120VAC
- For Use With 35W HPS Reactor
- Diameter 1 3/8 in
- Height 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 30UK35
- Zoro # G8566266
- UPC # 190735577202
- Country of Origin China
- Category HID Capacitors
Dimensions
Diameter | 1 3/8 in |
Height | 3 1/4 in |
Details
Capacitor Item | Dry-Film HID Capacitor |
MFD Rating | 14 |
Capacitor Voltage | 120VAC |
For Use With | 35W HPS Reactor |
Capacitor Lamp Type | High-Pressure Sodium |
Includes | Appropriate Leads and/or Resistors Where Required |
Shape | ROUND |
Temp. Range | 105 Degrees C |
Standards | UL/CUL |
Item | Dry-Film HID Capacitor |
Voltage | 120V AC |
Shop By | Closeouts |
Description
Dry-Film HID Capacitor, 14 MFD Rating, 120V AC, 1 3/8 in Diameter, 3 1/4 in Height, For Use With 35W HPS Reactor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for American DJ Zb-exy replacement light bulb lamp (ZB-EXY AMERICAN DJ)
- SIGNIFY LED Bulb, A19, 3000K, 60 lm, 8W, Bulb Finish: Frosted (8A19/LED/BLUE/P/ND 120V 4/1FB)
- LEVITON Clear, 4-Pin (2G11) (23452-V)
- ILC Replacement for GE General Electric G.E Mvr400/u replacement light bulb lamp (MVR400/U GE GENERAL ELECTRIC G.E)
- LUMAPRO Dry-Film HID Capacitor, 15 uF, 400V, Round (30UK02)
- LUMAPRO Dry-Film HID Capacitor, 55 uF, 120V, Round (30UK24)
- LUMAPRO Dry-Film HID Capacitor, 14 uF, 300V, Round (30UK09)
- LUMAPRO Dry-Film HID Capacitor, 16 uF, 300V, Round (30UK12)
- LUMAPRO Dry-Film HID Capacitor, 55 uF, 240V, Round (30UJ98)
- LUMAPRO Dry-Film HID Capacitor, 24 uF, 400V, Round (30UK01)
- ADVANCE Oil-Filled HID Capacitor, 24 uF, 480V, Oval (MD2409-100)
- Lumapro HID Capacitors