Shop All HID Capacitors
Lumapro
Dry-Film HID Capacitor, 12 uF, 300V, Round
Mfr # 30UK06
Zoro # G8566004
original price:
$31.27
25% off
new price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- MFD Rating 12
- Capacitor Voltage 300VAC
- For Use With 100W MH Hx
- Diameter 1 3/8 in
- Height 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 30UK06
- Zoro # G8566004
- UPC # 190735576915
- Country of Origin China
- Category HID Capacitors
Dimensions
Diameter | 1 3/8 in |
Height | 3 1/4 in |
Length | 9 1/16 in |
Details
Capacitor Item | Dry-Film HID Capacitor |
MFD Rating | 12 |
Capacitor Voltage | 300VAC |
For Use With | 100W MH Hx |
Capacitor Lamp Type | Metal Halide |
Includes | Appropriate Leads and/or Resistors Where Required |
Standards | UL/CUL |
Temp. Range | 105 Degrees C |
Shape | ROUND |
Item | Dry-Film HID Capacitor |
Max. Case Temp. | 221 Degrees F |
Brand and Series | LumaPro(R) |
Voltage | 300V AC |
Terminals | Wire Leads |
Description
LumaPro(R), Dry-Film HID Capacitor, Metal Halide Bulb Type, 12 MFD Rating, 300V AC, 1 3/8 in Diameter, 3 1/4 in Height, 9 1/16 in Length, For Use With 100W MH Hx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Banyan 1-Light 12 in. Outdoor Wall with Clear Water Glass (60-4923)
- WESTINGHOUSE Bulb Flametip Cl 15W Cd2 (03773)
- BAYCO WORKLIGHT 60LED w/50FT 18/2 CORD REEL (BYSL-864)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 2700K Warm White Dimmable GU24 Base 6-Pack (LR21460-6PK)
- LUMAPRO Dry-Film HID Capacitor, 55 uF, 240V, Round (30UJ98)
- LUMAPRO Dry-Film HID Capacitor, 16 uF, 300V, Round (30UK12)
- LUMAPRO Dry-Film HID Capacitor, 22.5uF, 300V, Round (30UK19)
- LUMAPRO Dry-Film HID Capacitor, 24 uF, 400V, Round (30UK01)
- LUMAPRO Dry-Film HID Capacitor, 55 uF, 120V, Round (30UK24)
- LUMAPRO Dry-Film HID Capacitor, 16 uF, 400V, Round (30UK26)
- LUMAPRO Dry-Film HID Capacitor, 15 uF, 400V, Round (30UK02)
- Lumapro HID Capacitors