Shop All HID Capacitors
Lumapro
Dry-Film HID Capacitor, 11 uF, 400V, Round
Mfr # 30UK11
Zoro # G8566056
original price:
$31.21
19% off
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- MFD Rating 11
- Capacitor Voltage 400VAC
- For Use With 175W PS SCWA
- Diameter 1 3/4 in
- Height 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 30UK11
- Zoro # G8566056
- UPC # 190735576960
- Country of Origin China
- Category HID Capacitors
Dimensions
Diameter | 1 3/4 in |
Height | 3 1/4 in |
Length | 9 1/16 in |
Details
Capacitor Item | Dry-Film HID Capacitor |
MFD Rating | 11 |
Capacitor Voltage | 400VAC |
For Use With | 175W PS SCWA |
Capacitor Lamp Type | High-Pressure Sodium, Metal Halide |
Temp. Range | 105 Degrees C |
Includes | Appropriate Leads and/or Resistors Where Required |
Item | Dry-Film HID Capacitor |
Shape | ROUND |
Standards | UL/CUL |
Brand and Series | LumaPro(R) |
Voltage | 400V AC |
Terminals | Wire Leads |
Max. Case Temp. | 221 Degrees F |
Description
LumaPro(R), Dry-Film HID Capacitor, High Pressure Sodium, Metal Halide Bulb Type, 11 MFD Rating, 400V AC, 1 3/4 in Diameter, 3 1/4 in Height, 9 1/16 in Length, For Use With 175W PS SCWA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Welch Allyn 18100 replacement light bulb lamp (18100 WELCH ALLYN)
- BULBRITE LED Filament 6W, Dimmable G40, Clear Glass, E26 Base, 2700K, 500 Lm, 4PK (862852)
- STREAMLIGHT Industrial Handheld Flashlight (90951)
- ILC Replacement for Atlantic Ultraviolet 05-1343-r replacement light bulb lamp (05-1343-R ATLANTIC ULTRAVIOLET)
- LUMAPRO Dry-Film HID Capacitor, 10 uF, 400V, Round (30UJ99)
- LUMAPRO Dry-Film HID Capacitor, 14 uF, 300V, Round (30UK09)
- LUMAPRO Dry-Film HID Capacitor, 55 uF, 240V, Round (30UJ98)
- LUMAPRO Dry-Film HID Capacitor, 55 uF, 120V, Round (30UK24)
- LUMAPRO Dry-Film HID Capacitor, 15 uF, 400V, Round (30UK02)
- LUMAPRO Dry-Film HID Capacitor, 16 uF, 400V, Round (30UK26)
- Lumapro HID Capacitors