Shop All Dock Lights
Lumapro
Dock Light, Quartz Halogen, 500W, 40 In Arm
Mfr # 5AY53
Zoro # G2762164
original price:
$195.32
15% off
new price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Quartz Halogen
- Lamp Watts 500
- Voltage 120 V
- Lumens 4,500 lm
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 5AY53
- Zoro # G2762164
- UPC # 190735583425
- Country of Origin China
- Category Dock Lights
Dimensions
Arm Length | 40 in |
Cord Length | 10 ft |
Square Tubing Size | 1 1/2 in |
Head Width | 10 in |
Head Depth | 10 in |
Manufacturer Warranty Length | Limited Lifetime |
Head Height | 13 in |
Power Cord Length | 10 ft |
Mount Hole Diameter | 3/4 in |
Description
Dock Light, Arm Reach 40 in, Arm Swivel Angle 210 Degrees Horizontal, Bulb Wattage 500 W, Head Depth 10 in, Head Height 13 in, Head Width 10 in, Includes Bulb Yes, Lighting Technology Halogen, Maximum Brightness 8,500 lm, Operating Voltage 120V AC, Power Cord Length 10 ft, Arm Design Articulating, For Location Indoor, Outdoor, IP Rating Not Rated, Arm Adjustability Horizontal Swivel, Arm Color Yellow, Arm Material Steel, Arm Material Finish Powder Coated, Color Temperature 3000K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Cordless Utility LED Light Kit (BAT20UBL1)
- BULBRITE 35w Equivalent T4 Dimmable (E12) Candelabra Screw Base Warm Wht Lght Clear LED Lght Bulb, 2700K, 2PK (861530)
- SUNLITE LED A15 40W Equivalent 450 Lumens Dimmable Energy Star Refrigerator Light Bulb, 5000K, 6PK (80224-SU)
- STREAMLIGHT Tactical Lantern, LED, Orange (44450)
- LUMAPRO Dock Light, Quartz Halogen, 500W, 60 In Arm (24K345)
- LUMAPRO Dock Light Replacement Head, 4100 Lumens (52YK83)
- LUMAPRO Lighthead, Incandescent, 300W, 120V (24K346)
- LUMAPRO LED Dock Light, 16W, 120V (24K343)
- LUMAPRO Dock Light, LED, 38 Watts, 120 Voltage (52YK84)
- LUMAPRO Dock Light, Incandescent, 60 In Arm (5AY52)
- IDEAL WAREHOUSE INNOVATIONS Heavy Duty LED Dock Light, DL40-HDLED, 40" (60-5405)
- Lumapro Dock Lights