Shop All Dock Lights
Lumapro
Dock Light, Incandescent, 60 In Arm
Mfr # 5AY52
Zoro # G2303113
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 150 to 300
- Lamp Type Incandescent
- Voltage 120 V
- Lamp Included No
- Number of Arms 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 5AY52
- Zoro # G2303113
- UPC # 190735583418
- Country of Origin China
- Category Dock Lights
Dimensions
Arm Length | 60 in |
Cord Length | 10 ft |
Square Tubing Size | 1 1/2 in |
Power Cord Length | 10 ft |
Description
Dock Light, Arm Reach 60 in, Arm Swivel Angle 180 Degrees , Bulb Wattage 150/300 W, Includes Bulb No, Lighting Technology Bulb Dependent, Operating Voltage 120V AC, Power Cord Length 10 ft, For Location Indoor, IP Rating Not Rated, Head Color Yellow, Head Material Aluminum, Head Material Finish Powder Coated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Frosted Dome Lens Showerlight, 952 4" (952PS)
- LITHONIA LIGHTING LED Surface Fixture, 50-15/16 In. L (WL4 20L EZ1 LP835 N100 NESPDT7)
- SATCO 60 W A19 Incandescent - Ceramic Green - 2000 Hours - Medium Base - 130V (S4986)
- ILC Replacement for Sterilight S330rl replacement light bulb lamp (S330RL STERILIGHT)
- LUMAPRO Dock Light, Incandescent, 40 In Arm (5AY51)
- LUMAPRO Lighthead, LED Dock Light, 16W (24K347)
- LUMAPRO Dock Light, LED, 38 Watts, 120 Voltage (52YK84)
- LUMAPRO Dock Light, Quartz Halogen, 500W, 40 In Arm (5AY53)
- LUMAPRO Lighthead, Incandescent, 300W, 120V (24K346)
- LUMAPRO LED Dock Light, 16W, 120V (24K343)
- LUMAPRO Dock Light, Quartz Halogen, 500W, 60 In Arm (24K345)
- Lumapro Dock Lights