Shop All Recessed Light Housing
Lumapro
Construction Recessed Housing
Mfr # 10F240
Zoro # G7457231
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Aperture Size 4 in
- Fixture Type - Recessed Down Light New Construction
- Trim Style - Recessed Down Light Baffle
- IC Rating - Recessed Down Light Non-IC
- Trim Color - Recessed Down Light White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 10F240
- Zoro # G7457231
- UPC # 190735564707
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Nominal Aperture Size | 4 in |
Height | 8 in |
Width | 7 1/2 in |
Length | 13 7/8 in |
Nominal Size | 4 in |
Outside Diameter | 4 5/16 in |
Overall Height | 8 in |
Overall Length | 13 7/8 in |
Description
Recessed Down Light Kit, Ceiling Type Flat Ceiling, Fixture Type New Construction, Nominal Size 4 in, Maximum Wattage 60 W, Light Output Not Available, Color Temperature Not Available, Color Rendering Index Not Available, Voltage 120V AC, Overall Height 8 in, Lighting Technology Incandescent, IC Rating Non-IC, Airtight Not Available, Ceiling Slope Ratio Not Available, Trim Color White, Trim Style Baffle, Outside Diameter 4 5/16 in, Ceiling Opening Required 4 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-4 Tactical 300 lm Black LED Tactical Flashlight w/COB Lantern AAA Battery (4967)
- DUAL-LITE Single Phase Inverter, 125VA, 110W (LG125S)
- ILC Replacement for Sylvania 69a21/ts/8m 130v replacement light bulb lamp, 4PK (69A21/TS/8M 130V SYLVANIA)
- SYLVANIA 42W T4 LED Light Bulb - GX24q-4 (4-Pin) Base - White Finish (S6755)
- LUMAPRO Recessed Light Housing (5TP94)
- LUXRITE Shallow Recessed Housing Mounting Plate 3-4-6 Inch LED Recessed Kits Extendable Bars ETL 4-Pack (LR41002-4PK)
- HALO Smd6 Led (SMD6S6940WH)
- HALO Frost Glass Lens, Self-Flange, 5150 (5150TBZ)
- HALO E5Icat (E5ICAT)
- HALO Metal Baffle, 5001 (5001TBZ)
- HALO H995Ricat (H995RICAT)
- Lumapro Recessed Light Housing