Shop All Track Connectors
Lumapro
Connector, Straight, 20a
Mfr # 5TP98
Zoro # G0843376
product price: $1.65
/ea
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Total Wattage - Track Lighting 2,000
- Voltage - Track Lighting Track 120V AC
- Track Color - Track Lighting White
- Number of Circuits - Track Lighting 2
- Max. Amps 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 5TP98
- Zoro # G0843376
- UPC # 190735584217
- Country of Origin China
- Category Track Connectors
Dimensions
Width - Track Lighting Track and Connectors | 1 1/2 in |
Length - Track Lighting Track and Connectors | 4 1/4 in |
Height - Track Lighting Track and Connectors | 3/4 in |
Overall Height | 11/16 in |
Overall Length | 4 1/4 in |
Overall Width | 1 7/16 in |
Description
Straight Connector, Function Miniature Straight Connector, Compatible with Track Style H, Housing Color White, Number of Circuits 1, Voltage 120V AC, Maximum Current 20 A, Overall Length 4 1/4 in, Overall Width 1 7/16 in, Overall Height 11/16 in, Housing Finish White, Housing Material Metal, Plastic, Maximum Wattage 2,000 W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Biozone Pr20 replacement light bulb lamp (PR20 BIOZONE)
- BULBRITE 7 Watt Dimmable Narrow Flood PAR20 Medium (E26) LED Bulb - 4000K and 80 CRI, 3PK (860949)
- UFO-LIGHTING 200W UFO LED High Bay Luminaire, 5000K, 120-277V, Dark Bronze (HG-HL-200W)
- ILC Replacement for Philips Pl-t 32w/827/4p replacement light bulb lamp (PL-T 32W/827/4P PHILIPS)
- LUMAPRO Accy, Straight Connector (10F194)
- LUMAPRO Accy, Floating Connector (10F189)
- JUNO LIGHTING Trac Dead End Connector, Black (R28 BL)
- ELCO LIGHTING Cord and Plug Connector Track Accessory (EP850B)
- JUNO LIGHTING T-Connector, White (R25 WH)
- JUNO LIGHTING Cord and Plug Connector, Black (R22 BL)
- JUNO LIGHTING Floating Connector, Silver (R29 SL)
- Lumapro Track Connectors