Shop All Portable and Task Lighting Accessories
This Product is Discontinued
Lumapro
Clear Glass Globe, For 150W Incand (Discontinued)
Mfr # 21R881
Zoro # G4971687
This Product is Discontinued
Key Features
- Type Vertical Location Lighting Accessory
- Height (In.) 3-1/4
- Nominal Length 6 3/4 in
- Description/Special Features Clear Glass
- For Use With 21R872/3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 21R881
- Zoro # G4971687
- UPC # 190735566336
- Country of Origin China
- Category Portable and Task Lighting Accessories
Dimensions
Height (In.) | 3-1/4 |
Nominal Length | 6 3/4 in |
Nominal Height | 3 1/4 in |
Length (In.) | 6-5/8 |
Nominal Width | 3 1/4 in |
Width (In.) | 3-1/4 |
Details
Item | Hazardous Location Glass Globe |
Type | Vertical Location Lighting Accessory |
Description/Special Features | Clear Glass |
For Use With | 21R872/3/4 |
Accessory Type | Hazardous Location Glass Globe |
Description
Hazardous Location Glass Globe, For Use With 21R872/3/4, Description/Special Features Clear Glass, Nominal Length 6 3/4 in, Nominal Width 3 1/4 in, Nominal Height 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.