Shop All Strip Lights
Lumapro
Channel Strip Fluorescent Fixture, F20T12
Mfr # 2UWT5
Zoro # G2271561
product price: $21.05
/ea
$21.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type F20T12
- Nominal Length 2 ft
- Linkable Up To Unlinkable
- Ambient Temp. Range 50 to 104 Degrees F
- Fixture Wattage 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 2UWT5
- Zoro # G2271561
- UPC # 190735574973
- Country of Origin China
- Category Strip Lights
Dimensions
Nominal Length | 2 ft |
Nominal Width | 5 in |
Nominal Height | 1 7/8 in |
Overall Length | 24 in |
Overall Width | 5 in |
Overall Height | 1 7/8 in |
Description
2 ft, Lens Shape Tube-Style, Max. Fixture Wattage 36 W, Fluorescent, Mounting Style Ceiling, Suspended, For Bulb Type F20T12, Bulb Included No, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 1.6W, T3 1/4 Miniature Incandescent Light Bulb (6VMB-1)
- ILC Replacement for Aqua Ultraviolet A20025 replacement light bulb lamp (A20025 AQUA ULTRAVIOLET)
- EIKO EIKO 150W, MR16 Halogen Reflector Light Bulb (EJA)
- ILC Replacement for Ushio Ja24v-70w H-3 replacement light bulb lamp (JA24V-70W H-3 USHIO)
- LUMAPRO Channel Strip Fluorescent Fixture, F17T8 (2UWT1)
- LUMAPRO Industrial Fluorescent Fixture, F32T8, Height: 4" (2NAX5)
- LUMAPRO Industrial Fluorescent Fixture, F96T8 (2NAX3)
- LUMAPRO Channel Strip Fluorescent Fix., F54T5HO (2UWU8)
- LUMAPRO Industrial Fluorescent Fixture, F32T8, Length: 96" (2NAX4)
- AFX T5L LED Closet Light with Pull Chain (T5LCLTP)
- METALUX Fluor Wrap Fixt4'4L Res (WN432R)
- Lumapro Strip Lights