Shop All Strip Lights
Lumapro
Channel Strip Fluorescent Fixture, F17T8
Mfr # 2UWT1
Zoro # G3285773
product price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 34
- Description/Special Features Side Mount
- Nominal Width 5 3/8 in
- Lighting Technology Fluorescent
- Lighting Certification Unrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 2UWT1
- Zoro # G3285773
- UPC # 190735574935
- Country of Origin China
- Category Strip Lights
Dimensions
Nominal Width | 5 3/8 in |
Nominal Length | 2 ft |
Nominal Height | 1 7/8 in |
Overall Length | 24 in |
Overall Width | 5 3/8 in |
Overall Height | 1 7/8 in |
Description
2 ft, Lens Shape No Lens, Max. Fixture Wattage 34 W, Fluorescent, Mounting Style Ceiling, Suspended, For Bulb Type F17T8, Bulb Included No, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX 48 in. 1-Light ct 80 W LED Shop Light (4SHP10040R)
- GE LAMPS LED Lamp, 5000K, Indoor, 120V, 18W, Glass (LED18ET8/G/4/850)
- LUMAPRO LUMAPRO 15W, T7 Incandescent Light Bulb (15T7C/120V)
- WESTGATE A19-8PK-9W-50K-DA19 LED LAMPS, 120V, 800 LUMENS, 240D, 15K HRS, 5000K UL, PK 8 (A19-8PK-9W-50K-D)
- LUMAPRO Industrial Fluorescent Fixture, F96T8 (2NAX3)
- LUMAPRO Industrial Fluorescent Fixture, F32T8, Height: 4" (2NAX5)
- LUMAPRO Channel Strip Fluorescent Fixture, F20T12 (2UWT5)
- LUMAPRO Channel Strip Fluorescent Fix., F54T5HO (2UWU8)
- GLOBAL FINISHING SOLUTIONS T5 Spray Booth Light Fixture, 4 Tube (LABW-I4T5-D12)
- MARINE SPORT LIGHTING 6.5In 36-Watt Marine Led Light Bar - White (MS36WWDS)
- AFX Vaportite LED Industrial Mount (VTL483500L40MV)
- Lumapro Strip Lights