Shop All Portable and Task Lighting Accessories
Lumapro
CFL Electronic Lamp 13W
Mfr # EL189558PLC3G
Zoro # G9499542
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dayton
- Product Type CFL Electronic Lamp
- Wattage 13 W
- Compatible with Brand Dayton
- Compatible with Manufacturer Model Number 2YKL9, 2YKP4, 2YKP5, 6YF69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # EL189558PLC3G
- Zoro # G9499542
- UPC # 190735580745
- Country of Origin United States
- Category Portable and Task Lighting Accessories
Details
Item | Electronic Lamp |
Fits Brand | Dayton |
Product Type | CFL Electronic Lamp |
Wattage | 13 W |
Compatible with Brand | Dayton |
Compatible with Manufacturer Model Number | 2YKL9, 2YKP4, 2YKP5, 6YF69 |
Lighting Technology | Fluorescent |
Compatible Manufacturer Part Number | 2YKL9, 2YKP4, 2YKP5, 6YF69 |
Compatible with Manufacturer Part Number | 2YKL9, 2YKP4, 2YKP5, 6YF69 |
Compatible with Manufacturer Model Number [NEW] | 2YKL9, 2YKP4, 2YKP5, 6YF69 |
Compatible Manufacturer Model Number | 2YKL9, 2YKP4, 2YKP5, 6YF69 |
For Use with Mfr. Model Number | 2YKL9, 2YKP4, 2YKP5, 6YF69 |
Shop By | Closeouts |
For Use With Mfr. Model Number | 2YKL9, 2YKP4, 2YKP5, 6YF69 |
Description
Electronic Lamp, Product Type CFL Electronic Lamp, Compatible with Manufacturer Model Number 2YKL9, 2YKP4, 2YKP5, 6YF69, Lighting Technology Fluorescent, Compatible with Grainger Part Number 2YKL9, 2YKP4, 2YKP5, 6YF69, Compatible with Brand Dayton, Wattage 13 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MG ELECTRONICS 9 Watt Compact Fluorescent Bulb (6400K-9W)
- PURE GARDEN Outdoor LED Solar Lights - 7 Bulb Spotlights-Auto On/Off, Cool White, 2PK (50-LG1061)
- COLUMBIA LIGHTING Recessed Troffer, 36W, 4465 lm, 47-3/4" L (LCAT24-40LWG-ED1U)
- HALO E5Ricat (E5RICAT)
- LUMAPRO Magnifier Light Clamp, Mounting (32PE58)
- LUMAPRO Guard, Shade, Incandescent, Snap On (24K349)
- WALDMANN Clip-On Bracket, 1-1/2 in. H (408001402-00671623)
- WOBBLE LIGHT Replacement Sr Dome with Cap (111801)
- KILLARK Glass Globe, Tempered Blue (VBGP-100)
- KILLARK Glass Globe, Tempered White (VWGP-100)
- BURTON Replacement Handle, Outpatient II (1008465)
- Lumapro Portable and Task Lighting Accessories