Shop All CFL Ballasts
Lumapro
CFL Ballast, Electronic, 56W, 120/277V
Mfr # 4KGJ9
Zoro # G2804882
original price:
$29.27
17% off
new price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Type Electronic
- Ballast Lamp Type Compact Fluorescent
- Ballast Max. Lamp Watts 40
- Ballast Voltage 120/277
- Ballast Max. Number of Lamps 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 4KGJ9
- Zoro # G2804882
- UPC # 190735581582
- Country of Origin China
- Category CFL Ballasts
Dimensions
Width | 2 3/8 in |
Dimension Reference | C6 |
Length | 5 in |
Height | 1 1/8 in |
Description
LumaPro(R), Electronic, CFL Ballast, Ballast Start Type Programmed, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, 2, Max. Bulb Watts 26 W, Compact Fluorescent Ballast Bulb Type, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, 0 Degrees F Min. Starting Temp., 50 Degrees F Max. Operating Temp., Thermal Protection No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC BULB FLUO T5 G5 9"" CW 6W (F6T5/CW/RP)
- ILC Replacement for Ushio Js120v-575wx replacement light bulb lamp (JS120V-575WX USHIO)
- SUNLITE LFX/RDL/4S/9W/DIM/40K 9 Watt LED Lamp Me (LFX/RDL/4S/9W/DIM/E/40K)
- DABMAR LIGHTING Spike, Female, Heavy Duty, Ground (LV-S2-F)
- LUMAPRO CFL Ballast, Electronic, 88W, 120 to 277V (16X961)
- LUMAPRO CFL Ballast, Electronic, 14W, 120V (16X951)
- LUMAPRO CFL Ballast, Electronic, 37W, 120 to 277V (16X954)
- LUMAPRO CFL Ballast, Electronic, 104W, 120 to 277V (16X957)
- LUMAPRO CFL Ballast, Electronic, 30W, 120/277V (4KGJ7)
- LUMAPRO CFL Ballast, Electronic, 41W, 120 to 277V (16X959)
- ILC Replacement for Advance Rel-1p32-sc (REL-1P32-SC ADVANCE)
- Lumapro CFL Ballasts