Shop All CFL Ballasts
Lumapro
CFL Ballast, Electronic, 41W, 120 to 277V
Mfr # 16X959
Zoro # G4598544
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Type Electronic
- Ballast Lamp Type Compact Fluorescent
- Ballast Max. Lamp Watts 38
- Ballast Voltage 120-277
- Ballast Max. Number of Lamps 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 16X959
- Zoro # G4598544
- UPC # 190735565520
- Country of Origin Multiple
- Category CFL Ballasts
Dimensions
Height | 1 1/8 in |
Width | 2 1/2 in |
Dimension Reference | D2 |
Length | 4 15/16 in |
Description
LumaPro(R), Electronic, CFL Ballast, Ballast Start Type Programmed, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, 2, Max. Bulb Watts 18 W, Compact Fluorescent Ballast Bulb Type, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, CA Title 20 Compliant No, -4 Degrees F Min. Starting Temp., 194 Degrees F Max. Operating Temp., Thermal Protection Class P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko 00790 replacement light bulb lamp (00790 EIKO)
- FEIT ELECTRIC BULB FLUO T8 G13 36 in. 30W (F30T8/CW)
- ELEGANT DESIGNS 2 Light Mother Daughter Floor Lamp, Brushed Nickel (LF2003-BSN)
- ILC Replacement For HIKARI JC 6V 20W G4 HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 2PK (2PAK:WX-SLHK-5)
- LUMAPRO CFL Ballast, Electronic, 104W, 120 to 277V (16X957)
- LUMAPRO CFL Ballast, Electronic, 31W, 120V (16X953)
- LUMAPRO CFL Ballast, Electronic, 53W, 120 to 277V (16X960)
- LUMAPRO CFL Ballast, Electronic, 37W, 120 to 277V (16X954)
- LUMAPRO CFL Ballast, Electronic, 56W, 120/277V (4KGJ9)
- LUMAPRO CFL Ballast, Electronic, 87W, 120 to 277V (16X956)
- ILC Replacement for Advance Vel-2p32-sc replacement light bulb lamp (VEL-2P32-SC ADVANCE)
- Lumapro CFL Ballasts