Shop All CFL Ballasts
Lumapro
CFL Ballast, Electronic, 31W, 120V
Mfr # 16X953
Zoro # G4578515
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Type Electronic
- Ballast Lamp Type Compact Fluorescent
- Ballast Max. Lamp Watts 18
- Ballast Voltage 120
- Ballast Max. Number of Lamps 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 16X953
- Zoro # G4578515
- UPC # 190735565476
- Country of Origin Multiple
- Category CFL Ballasts
Dimensions
Width | 2 1/16 in |
Height | 1 3/16 in |
Length | 3 15/16 in |
Dimension Reference | D1 |
Description
LumaPro(R), Electronic, CFL Ballast, Ballast Start Type Rapid, Input Voltage 120V AC, Number of Bulbs Supported 1, 2, Max. Bulb Watts 18 W, Compact Fluorescent Ballast Bulb Type, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, CA Title 20 Compliant No, 32 Degrees F Min. Starting Temp., 194 Degrees F Max. Operating Temp., Thermal Protection Class P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Strip Light, 4000 K, 8000 lm, 120/277V (CSS L96 8000LM MVOLT 40K 80CRI)
- ILC Replacement for Grainger 4v250 replacement light bulb lamp (4V250 GRAINGER)
- BERGEN INDUSTRIES LED Work Light, High Bay, 7500 lm, 60W (BLITE60LED)
- NORA LIGHTING Nora Lighting NMTD-60-24D 24V; 60W Class II Dimmable Hardwire Magnetic Driver (NMTD-60/24D)
- LUMAPRO CFL Ballast, Electronic, 87W, 120 to 277V (16X956)
- LUMAPRO CFL Ballast, Electronic, 53W, 120 to 277V (16X960)
- LUMAPRO CFL Ballast, Electronic, 14W, 120V (16X951)
- LUMAPRO CFL Ballast, Electronic, 37W, 120 to 277V (16X954)
- LUMAPRO CFL Ballast, Electronic, 56W, 120/277V (4KGJ9)
- LUMAPRO CFL Ballast, Electronic, 68W, 120 to 277V (16X955)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Iop-4P32-N (IOP-4P32-N)
- Lumapro CFL Ballasts