Shop All HID Light Bulbs
This Product is Discontinued
Lumapro
Ceramic Metal Halide Lamp, 100W, 11000 lm (Discontinued)
Mfr # 54EP79
Zoro # G1454378
This Product is Discontinued
Key Features
- Light Distribution Omnidirectional
- Lumens 11,000 lm
- Bulb Designation MHC100/U/M/3KELITE
- Bulb Min. Starting Temp. -30 Degrees C
- Watts 100 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 54EP79
- Zoro # G1454378
- UPC # 190735897409
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Max Overall Bulb Length | 5-7/16" |
Bulb Manufacturers Warranty Length | 18 mo |
Light Bulb Dia. | 2-1/8" |
Max. Overall Bulb Length | 5-7/16" |
Bulb Dia. | 2 1/8 in |
Overall Length | 5 1/2 in |
Description
Ceramic Metal Halide HID Bulb, Bulb Base Type Medium Screw (E26), Bulb Dia. 2 1/8 in, Bulb Shape ED17, Color Rendering Index 90, Color Temperature 3000K, Lumens 11,000 lm, Light Technology Ceramic Metal Halide, Overall Length 5 1/2 in, Shatter-Resistant No, Watts 100 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 16,000 hr, ANSI Code C90, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.