Shop All Flushmount Lights
This Product is Discontinued
Lumapro
Ceiling Fixture, 54W, Circular, White (Discontinued)
Mfr # 2ZE25
Zoro # G1789137
This Product is Discontinued
Key Features
- Mounting Flush
- Housing Finish Not Available
- Length 14"
- Width 14"
- Lamp Type FC8T9/FC12T9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 2ZE25
- Zoro # G1789137
- UPC # 190735576199
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 14" |
Width | 14" |
Height | 3-1/4" |
Diameter | 14 in |
Nominal Height | 3 1/4 in |
Nominal Width | 14 in |
Nominal Length | 14 in |
Overall Length | 14 in |
Overall Height | 3 1/4 in |
Overall Width | 14 in |
Description
Decorative Light Fixture, Diameter 14 in, Overall Length 14 in, Series Not Available, Light Output Not Applicable, Color Temperature Not Applicable, Color Rendering Index Not Applicable, Maximum Fixture Wattage 54 W, Voltage 120V AC, Overall Height 3 1/4 in, Overall Width 14 in, Housing Color White, Housing Finish Not Available, Housing Material Stamped Metal, Dimmable No, Lens Material Not Available, Mounting Hardware Included Not Available, Compliance Type Not Available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.