Shop All Flushmount Lights
This Product is Discontinued
Lumapro
Ceiling Fixture, 32W, Circular, White (Discontinued)
Mfr # 2ZE24
Zoro # G2324524
This Product is Discontinued
Key Features
- Mounting Flush
- Housing Finish White
- Length 14"
- Width 14"
- Lamp Type FC12T9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 2ZE24
- Zoro # G2324524
- UPC # 190735576182
- Country of Origin Unknown
- Category Flushmount Lights
Dimensions
Length | 14" |
Width | 14" |
Height | 3-1/4" |
Nominal Width | 14 in |
Nominal Height | 3 1/4 in |
Diameter | 14 in |
Nominal Length | 14 in |
Overall Width | 14 in |
Overall Height | 3 1/4 in |
Overall Length | 14 in |
Description
Decorative Light Fixture, Diameter 14 in, Overall Length 14 in, Series PC32AC-EB, Maximum Fixture Wattage 32 W, Voltage 120V AC, Overall Height 3 1/4 in, Overall Width 14 in, Housing Color White, Housing Finish White, Housing Material Stamped Metal, Dimmable No, Lighting Technology Fluorescent, Ballast Quantity 1, Ballast Type Electronic, Bulb Quantity 1, Dimming Method No Dimming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.