Shop All Flushmount Lights
Lumapro
Ceiling Fixture, 22W, Circular, White
Mfr # 2ZE23
Zoro # G3299256
product price: $33.05
/ea
$33.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Surface
- Length 11"
- Width 11"
- Lamp Type FC8T9
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 2ZE23
- Zoro # G3299256
- UPC # 190735576175
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 11" |
Width | 11" |
Height | 3" |
Nominal Width | 11 in |
Nominal Height | 3 in |
Nominal Length | 11 in |
Diameter | 11 in |
Overall Width | 11 in |
Overall Length | 11 in |
Overall Height | 3 in |
Description
Decorative Light Fixture, Diameter 11 in, Overall Length 11 in, Series Not Available, Light Output Not Applicable, Color Temperature Not Applicable, Color Rendering Index Not Applicable, Maximum Fixture Wattage 22 W, Voltage 120V AC, Overall Height 3 in, Overall Width 11 in, Housing Color White, Housing Finish Not Available, Housing Material Stamped Metal, Dimmable No, Lens Material Not Available, Mounting Hardware Included Not Available, Compliance Type Not Available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS LED Stop & Go Light Set 115V, SG30-115RG (60-5427)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 4 LED Lamps, Emergency Light (PGZ)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV4DB)
- CURRENT GE LIGHTING 25W, R14 Incandescent Light Bulb (25R14N-120V)
- AGILUX 6 inch LED Flush Mount Ceiling Disk Light, 750 Lumen 3000k Warm White, Dimmable, General Light (90000-2)
- MAXIM Essentials 2-Light 9" Wide Oil Rubbed Bronze Flush Mount Light (5885FTOI)
- PORTOR 12in. LED Square Surface Mount DownLight, CCT Selector (PT-DLSM-S-12I-22W-3CCT)
- AFX Cloud 50" LED Linear Flush Mount - 3000 Lumens (LCL3000LAJD1)
- NUVO 2 Light 12 in. Ceiling Fixture White Round White (SF77-823)
- ACCESS LIGHTING Granada, LED Flush Mount, White Finish, Acrylic Lens Acrylic (49981LEDD-WH/ACR)
- PROGRESS LIGHTING One-Light Dome Glass 11-3/8" Close-to-Ceiling (P3924-20)
- Lumapro Flushmount Lights