Shop All Emergency Lighting Accessories
Lumapro
Battery, NiCad, DC4.8V, 650mAh
Mfr # 48H466
Zoro # G8529403
original price:
$8.74
7% off
new price: $8.05
/ea
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Chemistry Nickel Cadmium
- Voltage - Emergency Lighting and Exit Signs 4.8
- Capacity - Batteries 650 mAh
- For Use With 6CGL9,6CGN0,6CGN5,6CGN6,6CGN7,6CGN8
- Width 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 48H466
- Zoro # G8529403
- UPC # 190735580882
- Country of Origin China
- Category Emergency Lighting Accessories
Dimensions
Width | 1 1/8 in |
Height | 1 15/16 in |
Depth | 1 1/8 in |
Overall Depth | 1 1/4 in |
Overall Width | 1 1/4 in |
Lead Length | 7 3/4 in |
Overall Height | 2 in |
Dimensions | 2 in H, 1 1/4 in D, 1 1/4 in W, |
Description
Battery, Battery Chemistry Nickel Cadmium, Battery Capacity 650 mAh, Compatible with Series 6CGL9, 6CGN0, Recharge Time 24 hr, Voltage 4.8 V, JST Terminal Type, Plug AMP Terminal Connection, Rated Life 4 yr, Yellow Housing Color, Compatible Grainger Part Number 6CGL9; 6CGN0; 6CGN5; 6CGN6; 6CGN7; 6CGN8, Compatible Mfr. Model Number 6CGL9, 6CGN0, 6CGN5, 6CGN6, 6CGN7, 6CGN8, Maximum Operating Temperature 113 Degrees F, Minimum Operating Temperature 32 Degrees F, 7 3/4 in Lead Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-t 42w/827/4p replacement light bulb lamp (PL-T 42W/827/4P PHILIPS)
- ILC Replacement for Spectronics Ble-1t158 replacement light bulb lamp (BLE-1T158 SPECTRONICS)
- CURRENT GE 2PK 60W YEL Bug Bulb (97495)
- WESTINGHOUSE 8W 120V LED 4In Dim Recessd Downlight Bright White 3000K (4104100)
- LUMAPRO Battery, NiCad, DC3.6V, 300mAh (48H467)
- LUMAPRO Battery, NiCad, DC4.8V, 300mAh (48H465)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Lighting Cage (STI-9645)
- SURE-LITES Chicago Exit, Ac, Single, Arwleft (CHX61AL)
- SURE-LITES Led Em, Wet, 25 Ft, Bz (SELW25BZ)
- SURE-LITES Led Em, Wet, 25 Ft, Wh (SELW25WH)
- DUAL-LITE Photoluminescent Double-Face Brushed Alm. Exit Sign 50FT View Distance (DPLPM50DBA)
- Lumapro Emergency Lighting Accessories