Shop All Emergency Lighting Accessories
Lumapro
Battery, NiCad, DC3.6V, 300mAh
Mfr # 48H467
Zoro # G8529412
original price:
$5.95
7% off
new price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Chemistry Nickel Cadmium
- Voltage - Emergency Lighting and Exit Signs 3.6
- Capacity - Batteries 300 mAh
- For Use With 6CGL6
- Width 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 48H467
- Zoro # G8529412
- UPC # 190735580899
- Country of Origin China
- Category Emergency Lighting Accessories
Dimensions
Width | 1 1/8 in |
Height | 1 15/16 in |
Depth | 1 3/64 in |
Lead Length | 6 3/10 in |
Overall Width | 1 1/4 in |
Overall Depth | 1 in |
Overall Height | 2 in |
Dimensions | 2 in H, 1 in D, 1 1/4 in W, |
Description
Battery, Battery Chemistry Nickel Cadmium, Battery Capacity 300 mAh, Compatible with Series 6CGL6, Recharge Time 24 hr, Voltage 3.6 V, JST Terminal Type, Plug AMP Terminal Connection, Rated Life 4 yr, Yellow Housing Color, Compatible Grainger Part Number 6CGL6, Compatible Mfr. Model Number 6CGL6, Maximum Operating Temperature 113 Degrees F, Minimum Operating Temperature 32 Degrees F, 6 3/10 in Lead Length, Overall Depth 1 in, Overall Height 2 in, Overall Width 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE BULB G25 25W CLR 1PK (03118)
- MILWAUKEE TOOL $FLASHLIGHT PIVOTING USB RCHRGBLE (ML2113-21)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 23W, 3086 lm (FEML483000LMIMAFLWD MVOLT GZ10 40K 80CRI)
- MAKITA Replacement Bulb (Xenon), 2/pk (A-90261)
- LUMAPRO Battery, NiCad, DC4.8V, 650mAh (48H466)
- LUMAPRO Battery, NiCad, DC4.8V, 300mAh (48H465)
- LITHONIA LIGHTING Wet Location Remote Head, 4-1/4" L, LED (ERE GY SGL WP SQ M12)
- SAFETY TECHNOLOGY INTERNATIONAL Wire Guard, 10-3/4 x 24-3/4 x 11-1/4 In. (STI 9649)
- DUAL-LITE Photoluminescent Single-Face Aluminum Exit Sign Red 75FT View Distance (DPLPM75SR)
- SURE-LITES Plastic Remote, 50 Cover, Dbl, Gy (SRP50DGY)
- SAFETY TECHNOLOGY INTERNATIONAL Wire Guard, 10-1/2 x 2-3/4 x 13-3/4 In. (STI 9640)
- Lumapro Emergency Lighting Accessories