Shop All Magnetic Ballasts
This Product is Discontinued
Lumapro
Ballast, Magnetic, Preheat, 18W (Discontinued)
Mfr # 1XUL6
Zoro # G3239442
This Product is Discontinued
Key Features
- Number of F14T12 Lamps 1
- Min. Starting Temp. 50 Degrees F
- Ballast Lamp Watts 20
- Ballast Lamp Type T8, T12
- Ballast Max. Number of Lamps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 1XUL6
- Zoro # G3239442
- UPC # 190735566046
- Country of Origin China
- Category Magnetic Ballasts
Dimensions
Height | 1 13/16 in |
Length | 3 3/16 in |
Width | 1 1/4 in |
Description
LumaPro(R), Magnetic, Fluorescent Ballast, Ballast Start Type Preheat, Input Voltage 120V AC, Number of Bulbs Supported 1, Max. Bulb Watts 20 W, Ballast Bulb Type T12, T8, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, CA Title 20 Compliant No, Min. Starting Temp. 50 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.