Shop All HID Ballast Ignitors
Lumapro
Ballast Ignitor, 150W, HPS
Mfr # 1XUG3
Zoro # G1465676
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type High Pressure Sodium
- Ballast Max. Lamp Watts 150
- Ignitor to Lamp Distance Max. 2 ft.
- Length 2 1/2 in
- Diameter 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 1XUG3
- Zoro # G1465676
- UPC # 190735565926
- Country of Origin China
- Category HID Ballast Ignitors
Dimensions
Length | 2 1/2 in |
Diameter | 1 3/8 in |
Details
Ballast Item | Ballast Ignitor |
Ballast Lamp Type | High Pressure Sodium |
Ballast Max. Lamp Watts | 150 |
Ignitor to Lamp Distance | Max. 2 ft. |
Ballast Max. Number of Lamps | 1 |
Ballast Lamp Watts | 150 |
Includes | Mounting Bracket and Hardware |
Item | Ballast Ignitor |
Ballast Bulb Type | High Pressure Sodium |
Min. Distance to Bulb | 12 in |
Brand and Series | LumaPro(R) |
Max. Bulb Watts | 105 W |
Number of Bulbs Supported | 1 |
Max. Distance to Bulb | 15 in |
Min. Bulb Watts | 35 W |
Description
LumaPro(R), Ballast Ignitor, High Pressure Sodium Ballast Bulb Type, Max. Bulb Watts 105 W, Max. Distance to Bulb 15 in, Number of Bulbs Supported 1, 1 3/8 in Diameter, 2 1/2 in Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Hl618Tat, Hl618Tcp Allslope (HL6NFL)
- ELCO LIGHTING New Construction Frames with Hanger Bars (E6LF1)
- NIGHTSTICK Intrinsically Safe Lantern (XPR-5582GX)
- ILC Replacement for Bulbrite 655100 replacement light bulb lamp, 2PK (655100 BULBRITE)
- LUMAPRO Ballast Ignitor, 400W, HPS (1XUG4)
- ADVANCE Ballast Ignitor, 1000 W, HPS (LI571-H5)
- ADVANCE Ballast Ignitor, 400W, HPS, Length: 2 1/2 in (LI501-H4)
- ILC Replacement for Hatch Lighting Mc20-1-j-unnu Ballast (MC20-1-J-UNNU)
- ILC Replacement for Advance 71a8107-001db Ballast (71A8107-001DB)
- ILC Replacement for Halco Ign/hps1 (IGN/HPS1 HALCO)
- ADVANCE Ballast Ignitor, 450W, MH (LI533-H4)
- Lumapro HID Ballast Ignitors