Shop All Tracks & Rails
This Product is Discontinued
Lumapro
Accy, Track Section, 4 Foot (Discontinued)
Mfr # 10F178
Zoro # G4856643
This Product is Discontinued
Key Features
- Height (In.) 11/16
- Max. Amps 20
- Length (In.) 44-1/8
- Color Black
- Max. Total Amps - Track Lighting 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 10F178
- Zoro # G4856643
- UPC # 190735564110
- Country of Origin China
- Category Tracks & Rails
Dimensions
Height (In.) | 11/16 |
Length (In.) | 44-1/8 |
Height - Track Lighting Track and Connectors | 11/16 in |
Track Length - Nominal - Track Lighting | 4 ft |
Width (In.) | 1-3/8 |
Length - Track Lighting Track and Connectors | 4 1/4 in |
Width - Track Lighting Track and Connectors | 1 3/8 in |
Overall Height | 11/16 in |
Nominal Track Length | 4 ft |
Overall Width | 1 3/8 in |
Overall Length | 44 1/8 in |
Description
Track Section, Track Style H, Housing Color Black, Number of Circuits 1, Voltage 120V AC, Maximum Current 20 A, Overall Length 44 1/8 in, Overall Height 11/16 in, Housing Finish Black, Housing Material Aluminum, Maximum Wattage 2,400 W, Mounting Type Pendant, Surface, Nominal Track Length 4 ft, Overall Width 1 3/8 in, Standards cULus Listed
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.