Shop All Tracks & Rails
Lumapro
Accy, Track Section, 2 Foot
Mfr # 10F176
Zoro # G0104329
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Track Length - Nominal - Track Lighting 2 ft
- Max. Total Wattage - Track Lighting 2,400
- Voltage - Track Lighting Track 120V AC
- Track Color - Track Lighting Black
- Height - Track Lighting Track and Connectors 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 10F176
- Zoro # G0104329
- UPC # 190735564097
- Country of Origin China
- Category Tracks & Rails
Dimensions
Track Length - Nominal - Track Lighting | 2 ft |
Height - Track Lighting Track and Connectors | 11/16 in |
Width - Track Lighting Track and Connectors | 1 3/8 in |
Length - Track Lighting Track and Connectors | 4 1/4 in |
Length (In.) | 20-1/8 |
Width (In.) | 1-3/8 |
Height (In.) | 11/16 |
Overall Length | 20 1/8 in |
Nominal Track Length | 2 ft |
Overall Height | 11/16 in |
Overall Width | 1 3/8 in |
Description
Track Section, Track Style H, Housing Color Black, Number of Circuits 1, Voltage 120V AC, Maximum Current 20 A, Overall Length 20 1/8 in, Overall Height 11/16 in, Housing Finish Black, Housing Material Aluminum, Maximum Wattage 2,400 W, Mounting Type Pendant, Surface, Nominal Track Length 2 ft, Overall Width 1 3/8 in, Standards cULus Listed
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 10 W G12 1/2 Incandescent - Transparent Red - 1500 Hours - Candelabra Base - 120V (S3833)
- SUNLITE G16;5 Globe Bulbs, 25W, Candelabra Base E12, 120V, Clear, Incandescent, Dimmable, 2600K, 12PK (40153-SU)
- JUNO LIGHTING Track Fixture, Flared Gimbal, 50W, 120V (R531 WH)
- LIVING ACCENTS Well Light Led 200L 2.5W (A-WL-200)
- LUMAPRO Accy, Track Section, 2 Foot (10F175)
- JUNO LIGHTING T-Bar Attachment Clips (R37D)
- JUNO LIGHTING Track Section, 4 ft, Black (R 4FT BL)
- JUNO LIGHTING T-Bar End Feed, Black (R36 BL)
- PROGRESS LIGHTING Track Head PAR16 1-Light Track Head, 75 W, Black (P9205-31)
- JUNO LIGHTING Track Section, 2 ft, White (R 2FT WH)
- JESCO LIGHTING GROUP Flexible Joiner for Halo Track - White (H1FLXJ-WT)
- Lumapro Tracks & Rails