Shop All Tracks & Rails
Lumapro
Accy, Track Section, 2 Foot
Mfr # 10F175
Zoro # G4856521
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Track Length - Nominal - Track Lighting 2 ft
- Max. Total Wattage - Track Lighting 2,400
- Voltage - Track Lighting Track 120V AC
- Track Color - Track Lighting White
- Length - Track Lighting Track and Connectors 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 10F175
- Zoro # G4856521
- UPC # 190735564080
- Country of Origin China
- Category Tracks & Rails
Dimensions
Track Length - Nominal - Track Lighting | 2 ft |
Length - Track Lighting Track and Connectors | 4 1/4 in |
Height (In.) | 11/16 |
Width (In.) | 1-3/8 |
Height - Track Lighting Track and Connectors | 11/16 in |
Width - Track Lighting Track and Connectors | 1 3/8 in |
Length (In.) | 20-1/8 |
Overall Height | 11/16 in |
Overall Length | 4 1/4 in |
Overall Width | 1 3/8 in |
Nominal Track Length | 2 ft |
Description
Track Section, Track Style Not Available, Housing Color White, Number of Circuits 1, Voltage 120V AC, Maximum Current 20 A, Overall Length 4 1/4 in, Overall Height 11/16 in, Housing Finish White, Housing Material Aluminum, Maximum Wattage 2,400 W, Mounting Type Pendant, Surface, Nominal Track Length 2 ft, Overall Width 1 3/8 in, Standards cULus Listed
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Emergency Light, LED, 120/277, White, 1.5W (EU2L M12)
- DUAL-LITE Sign Panel, Wall, Message CAT SCAN IN USE (OBN-KIT DIFF SW23)
- SATCO 4 W C7 Incandescent - Clear - 3000 Hours - 16L - Candelabra Base - 120V - 4-Pack (S4724)
- HADCO Accent Light, Quartz, 12V, 5-13/16" L (BL5016-AS7BAB)
- LUMAPRO Accy, Track Section, 2 Foot (10F176)
- JUNO LIGHTING Monopoint Adapter, White (R40N WH)
- JESCO LIGHTING GROUP Flexible Joiner for Halo Track - White (H1FLXJ-WT)
- JESCO LIGHTING GROUP Mini I Joiner for H Track - Black (H1IJ-BK)
- JUNO LIGHTING T-Bar Attachment Clips (R37F)
- JUNO LIGHTING Track Section, 8 ft, Black (R 8FT BL)
- NORA LIGHTING Nora Lighting NT-2302B 4 ft. TRACK 2 CIRCUIT-BLACK (NT-2302B)
- Lumapro Tracks & Rails