Shop All Track Connectors
Lumapro
Accy, Live End Connector, Color: White
Mfr # 10F181
Zoro # G4856677
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Total Wattage - Track Lighting 2,000
- Voltage - Track Lighting Track 120V AC
- Track Color - Track Lighting White
- Number of Circuits - Track Lighting 1
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 10F181
- Zoro # G4856677
- UPC # 190735564141
- Country of Origin China
- Category Track Connectors
Dimensions
Length - Track Lighting Track and Connectors | 4 1/4 in |
Height (In.) | 11/16 |
Width (In.) | 1-2/5 |
Height - Track Lighting Track and Connectors | 11/16 in |
Length (In.) | 4-1/2 |
Width - Track Lighting Track and Connectors | 1 13/32 in |
Overall Width | 1 7/16 in |
Overall Length | 4 1/4 in |
Overall Height | 11/16 in |
Description
Power Feed Connector, Function Outlet Box Power Feed End Connector, Compatible with Track Style H, Housing Color White, Number of Circuits 1, Voltage 120V AC, Maximum Current 20 A, Overall Length 4 1/4 in, Overall Width 1 7/16 in, Overall Height 11/16 in, Housing Finish White, Housing Material Plastic, Maximum Wattage 2,000 W, Standards cULus Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 75par30/h/fl35 120v replacement light bulb lamp (75PAR30/H/FL35 120V GE GENERAL ELECTRIC G.E)
- ILB GOLD Izt-2S26-M5-Ld Ballast Compact Fluorescent (IZT-2S26-M5-LD)
- 1STSOURCE PRODUCTS 4" Standard Square Pole Cap W/ .75" Radius Corner (86-00010)
- SATCO Bulb, LED, 15.5W, 120V, A19, Base E26, 27K (S28785)
- LUMAPRO Accy, Floating Connector (10F189)
- LUMAPRO Accy, Straight Connector (10F194)
- LUMAPRO Connector, Straight, 20a (5TP98)
- JUNO LIGHTING Live End Connector, Silver (R38 SL)
- JUNO LIGHTING Cord and Plug Connector, Black (R22 BL)
- JUNO LIGHTING Flexible Adj. Connector, White (R20 WH)
- JUNO LIGHTING Cord and Plug Connector 3-Wire, Black (R122 BL)
- Lumapro Track Connectors