Shop All Track Connectors
Lumapro
Accy, Floating Connector
Mfr # 10F189
Zoro # G4856713
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Total Wattage - Track Lighting 2,400
- Voltage - Track Lighting Track 120V AC
- Track Color - Track Lighting White
- Number of Circuits - Track Lighting 1
- Width (In.) 4-1/5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 10F189
- Zoro # G4856713
- UPC # 190735564226
- Country of Origin China
- Category Track Connectors
Dimensions
Width (In.) | 4-1/5 |
Height (In.) | 1-3/8 |
Length - Track Lighting Track and Connectors | 4 1/4 in |
Height - Track Lighting Track and Connectors | 1 3/8 in |
Width - Track Lighting Track and Connectors | 4 7/32 in |
Length (In.) | 4-1/4 |
Overall Length | 4 1/4 in |
Overall Width | 4 1/4 in |
Overall Height | 1 3/8 in |
Description
Floating Electric Feed, Function Outlet Box Power Feed Saddle Connector, Compatible with Track Style H, Housing Color White, Number of Circuits 1, Voltage 120V AC, Maximum Current 20 A, Overall Length 4 1/4 in, Overall Width 4 1/4 in, Overall Height 1 3/8 in, Housing Finish White, Housing Material Plastic, Maximum Wattage 2,400 W, Standards cULus Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED S6 E12 SW 6W 2PK (BP6S6/827/LED/2)
- COMPONENT HARDWARE Natrual White LED Hood Lamp 12W (LED-40000N-P)
- ILC Replacement for Olympus Ocs-3 replacement light bulb lamp (OCS-3 OLYMPUS)
- ILC Replacement for Whelen Engineering B6R replacement light bulb lamp (B6R WHELEN ENGINEERING)
- LUMAPRO Accy, Straight Connector (10F194)
- LUMAPRO Connector, Straight, 20a (5TP98)
- JUNO LIGHTING Live End Connector, White (R38 WH)
- JUNO LIGHTING Flexible Adj. Connector, White (R20 WH)
- JUNO LIGHTING T-Connector, Black (R25 BL)
- VALTERRA Valterra DG72532VP 180 Lumen 1141 Flat Bulb; Pack of 2 (V46-DG72532VP)
- ELCO LIGHTING Floating Canopy and Feed Point Track Accessory (EC809W)
- Lumapro Track Connectors