Shop All Cord Reels
Lumapro
Extension Cord Reel, 12 AWG, 40 ft, SJTOW, 125V AC, NEMA 5-15, Triple Tap Connector, Grounding Plug
Mfr # 443P47
Zoro # G5247267
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winding Method Spring Retraction
- Voltage 125VAC
- Tension Method Ratchet Lock
- Retractable Cord Length 40 ft
- Wire Size 12 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 443P47
- Zoro # G5247267
- Country of Origin Multiple
- Category Cord Reels
Dimensions
Retractable Cord Length | 40 ft |
Wire Size | 12 AWG |
Feeder Cord Length | 4 ft |
Overall Height | 13 3/4 in |
Cord Length - Ext. Cords and Outlet Strips | 40 ft. |
Overall Depth | 7 in |
Overall Width | 16 7/8 in |
Cord Length | 40 ft. |
Description
Extension Cord Reel, Winding Method Spring Retraction, Voltage 125V AC, Retractable Cord Length 40 ft, Reel Color Yellow, Max. Amps 15 A, Wire Size 12 AWG, Cord Color Yellow, Retractable Cord Ending Configuration NEMA 5-15R, Feeder Cord Ending Configuration NEMA 5-15P, Trade Designation SJTOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 3, Feeder Cord Length 4 ft, Feeder Cord Ending Grounding Plug, Location Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-B8002 INLET (63-B8002)
- PANDUIT Non-Conductive Lock-Out Hasp, 3in Shckl (PSL-NC3)
- AC WORKS 10ft 15 Amp 125 Volt 14/3 Medical-Hospital Grade Power Cord with Locking IEC C13 (MD15AC13-120AL)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 2 ft. (9865)
- LUMAPRO 80 ft. 14/3 Extension Cord Reel 10 Amps 4 Outlets 120VAC Voltage (2YKR5)
- LUMAPRO 30 ft. 14/3 Extension Cord Reel 13 Amps 3 Outlets 125VAC Voltage (436G98)
- LUMAPRO 50 ft. 14/3 Extension Cord Reel with Hand Lamp 12.5 Amps 1 Outlets 120VAC Voltage (443P50)
- LUMAPRO 100 ft. Hand Wind Cord Reel 0 Outlets (6YF65)
- LUMAPRO 40 ft. 14/3 Extension Cord Reel 13 Amps 4 Outlets 120VAC Voltage (2YKR4)
- LUMAPRO 25 ft. Extension Cord Reel 10 Amps 0 Outlets 125VAC Voltage (436H02)
- COXREELS 50 ft. 10/3 Spring Return Cord Reel 1 Outlets (PC17-3510-X)
- Lumapro Cord Reels