Shop All Incandescent Light Bulbs
Lumapro
3 W, T2, Telephone Slide No. 5, PK10
Mfr # 120PSB-10PK
Zoro # G4473306
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T2
- Bulb Base Type Telephone Slide No. 5
- Watts 3 W
- Voltage 120V AC
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 120PSB-10PK
- Zoro # G4473306
- Country of Origin United States
- Category Incandescent Light Bulbs
Details
Bulb Shape | T2 |
Bulb Base Type | Telephone Slide No. 5 |
Watts | 3 W |
Voltage | 120V AC |
Dimmable | No |
Light Color | White |
Light Technology | Incandescent |
Overall Bulb Shape | T |
Shatter-Resistant | No |
Bulb Primary Application | Telephone |
Trade Number | 120PSB |
Bulb Finish | Clear |
Item | Incandescent Bulb |
Overall Bulb Base Type | Tel. Slide |
Wattage Equivalency | 3W INC |
Rated Life | 7,500 hr |
Color Temperature | 2400K |
Description
Incandescent Bulb, Bulb Base Type Telephone Slide No. 5, Bulb Shape T2, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens Not Applicable, Light Technology Incandescent, Shatter-Resistant No, Trade Number 120PSB, Voltage 120V AC, Watts 3 W, Bulb Beam Angle Not Applicable, Rated Life 7,500 hr, Dimmable No, Light Color White, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEBAND ACTIV 520 Lumen Sportsman CAMO widebeam headlamp (LBA520-L18C)
- LUMAPRO LUMAPRO Silver Incandescent Clamp Light (2V647)
- PRO-4 Tactical 300 lm Black LED Tactical Flashlight w/COB Lantern AAA Battery (4967)
- WALDMANN Tubular Light Mounting Bracket, Long L (SK1021019-00010286)
- LUMAPRO LUMAPRO 1W, T3 1/4 Miniature Incandescent Bulb (1819-1PK)
- LUMAPRO LUMAPRO 13W, S8 Miniature Incandescent Bulb (94-1PK)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (7387-1PK)
- LUMAPRO LUMAPRO 3.6W, T3 1/4 Miniature Incandescent Bulb (1822-1PK)
- LUMAPRO LUMAPRO 26.9W, S8 Miniature Incandescent Bulb (1157LL-2PK)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6/BB/32V)
- ILB GOLD Replacement For Damar, 75Ax99/If 120V Infinitii (75AX99/IF 120V INFINITII)
- Lumapro Incandescent Light Bulbs