Shop All Cord Reels
Lumapro
25 ft. Extension Cord Reel 10 Amps 0 Outlets 125VAC Voltage
Mfr # 436H02
Zoro # G5166189
product price: $76.65
/ea
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winding Method Spring Retraction
- Voltage 125VAC
- Tension Method Ratchet Lock
- Wire Size 16 AWG
- Retractable Cord Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 436H02
- Zoro # G5166189
- Country of Origin China
- Category Cord Reels
Dimensions
Wire Size | 16 AWG |
Retractable Cord Length | 25 ft |
Overall Width | 9 1/2 in |
Overall Depth | 4 in |
Feeder Cord Length | 2 ft |
Cord Length - Ext. Cords and Outlet Strips | 25 ft. |
Overall Height | 11 1/2 in |
Cord Length | 25 ft. |
Description
Extension Cord Reel, Winding Method Spring Retraction, Voltage 125V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 25 ft, Reel Color Yellow, Max. Amps 10 A, Wire Size 16 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Feeder Cord Ending Configuration NEMA 5-15P, Trade Designation SJTOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 0, Feeder Cord Length 2 ft, Feeder Cord Ending Grounding Plug, Location Indoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Pigtail Connector, Pigtail, White, Pk25 (30-3470)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- INTERMATIC Electronic Timer, Astro 7 Days, SPST (ET8215C)
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S02-BL-UD)
- LUMAPRO 80 ft. 14/3 Extension Cord Reel 10 Amps 4 Outlets 120VAC Voltage (2YKR7)
- LUMAPRO 100 ft. 12/3 Extension Cord Reel 13 Amps 4 Outlets 120VAC Voltage (22M975)
- LUMAPRO 150 ft. 14/3 Cord Storage Reel 0 Outlets (6YF66)
- LUMAPRO 25 ft. 16/3 Extension Cord Reel 10 Amps 4 Outlets 120VAC Voltage (3A535)
- LUMAPRO Extension Cord Reel, 14 AWG, 30 ft, 13 A, SJTW, 125V AC, NEMA 5-15, Single Connector, Yellow (436G97)
- LUMAPRO 50 ft. 18/2 Extension Cord Reel with Hand Lamp No Receptacle Amps 0 Outlets 120VAC Voltage (436G99)
- POWERZONE Reel Cord Stor W/Stnd Plas Blk (ORCR3002)
- Lumapro Cord Reels