Shop All Security & Flood Lights
Lumapro
150W FLOODLIGHT FIXTURE, PSMH
Mfr # 3HNG2
Zoro # G0354462
original price:
$258.64
19% off
new price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Wall
- Lighting Technology HID
- Max. Fixture Wattage 178.0
- Fixture Voltage 120/208/240/277
- Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 3HNG2
- Zoro # G0354462
- UPC # 190735579473
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Depth | 7 1/16 in |
Fixture Width | 7 1/16 in |
Width | 13 3/4 in |
Height | 9 1/4 in |
Fixture Height | 9 1/4 in |
Fixture Length | 13 3/4 in |
Length | 13 3/4 in |
Description
Floodlight, Lumens 14,000 lm, Fixture Wattage 150 W, Voltage 120 to 277V AC, LED Replacement For 150W MH/HPS, Fixture Sensor Type No Sensor Included, Light Technology Metal Halide, Fixture Mounting Location Wall, Mount Type 1/2 in NPS Swivel Fits All Standard J-Box, Color Temperature 4300K, Color Rendering Index 65, Height 9 1/4 in, Width 13 3/4 in, Depth 7 1/16 in, Includes Lamp Yes, Suggested Lamp Item No. 1E690, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum
Restrictions
- This item has been restricted from sale in the following states: LA, RI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA T8 U3 Fluorescent 15Pk (FBO31/830)
- FEIT ELECTRIC LED A19 E26 BW 75W 2PK (OM75/930CA10K/2)
- EMERGI-LITE 30W 120V-AC EMERGENCY AND EXIT LIGHTING (WX14R)
- ELCO LIGHTING 4 Round LED Baffle Insert" (EL41040W)
- LUMAPRO Low Bay, Fixture, Induction, 250 W, 120-277V (4RNK4)
- NEWHOUSE LIGHTING Weatherproof 12W LED Landscape Bullet Flood Light, Bronze, 1205 Lumens (BLF12BRZ)
- MILWAUKEE TOOL FLOOD LIGHT M12 LED COMPACT 12V (ML2364-20)
- WASSERSTEIN Smart Floodlight, Wired, Outdoor Floodlight, with Motion Sensor, and Timer Control, White (SmtFldLightWhtUS)
- HUBBELL LIGHTING Hubbell Outdoor Ratio LED Floodlight, 3200L, 26W, 40K, Wide Dist, Knuckle Mt, 120-277v (RFL2-25-4K)
- GROTE Work Lamp, Wide Flood, 36 LED (63831-5)
- COOPER LIGHTING Cooper Lighting VT100G 100W Vapor Tight Incandescent Flood Light (195487)
- Lumapro Security & Flood Lights