Shop All Cord Reels
Lumapro
1 ft. 12/3 Extension Cord Reel 15 Amps 4 Outlets 125VAC Voltage
Mfr # 436H03
Zoro # G5235349
product price: $84.25
/ea
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winding Method Hand Operated
- Voltage 125VAC
- Tension Method None
- Wire Size 12 AWG
- Retractable Cord Length 1 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 436H03
- Zoro # G5235349
- Country of Origin China
- Category Cord Reels
Dimensions
Wire Size | 12 AWG |
Retractable Cord Length | 1 ft |
Overall Width | 17 1/2 in |
Overall Depth | 11 1/8 in |
Feeder Cord Length | 10 in |
Overall Height | 17 1/4 in |
Cord Length - Ext. Cords and Outlet Strips | 1 ft. |
Cord Length | 1 ft. |
Description
Extension Cord Reel, Winding Method Hand Operated, Voltage 125V AC, Retractable Cord Ending Quad Receptacle On Reel, Retractable Cord Length 1 ft, Reel Color Yellow, Max. Amps 15 A, Wire Size 12 AWG, Cord Color Yellow, Retractable Cord Ending Configuration NEMA 5-20P, Feeder Cord Ending Configuration NEMA 5-15R, Trade Designation SJTW, Number of Conductors 3, Tension Method None, Number of Outlets 4, Feeder Cord Length 10 in, Feeder Cord Ending Grounding Plug, Location Indoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Channel Fitting, 1/4 (V388-45HDG)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS530B1PAL2)
- INSULTAB Shrink Tubing, 0.375in ID, Black, 6in, PK5 (HS-714 3/8 Blk 6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 1 D (G1X1LG6)
- LUMAPRO 30 ft. 14/3 Extension Cord Reel 13 Amps 3 Outlets 120VAC Voltage (4XP67)
- LUMAPRO 25 ft. 16/3 Extension Cord Reel 10 Amps 4 Outlets 120VAC Voltage (3A535)
- LUMAPRO 200 ft. 16/3 Cord Storage Reel 0 Outlets (11A562)
- LUMAPRO Extension Cord Reel, 14 AWG, 30 ft, 13 A, SJTW, 125V AC, NEMA 5-15, Single Connector, Yellow (436G97)
- LUMAPRO 50 ft. 14/3 Extension Cord Reel with Hand Lamp 12.5 Amps 1 Outlets 120VAC Voltage (443P50)
- LUMAPRO 150 ft. 14/3 Cord Storage Reel 0 Outlets (6YF66)
- K-TOOL INTERNATIONAL 50 Ft Retractable Triple Tap Reel (KTIXD73341)
- Lumapro Extension Cords & Power Strips