Shop All Handheld Flashlights
Lumagear
Plastic Light, w/Visor Clip, 5 LED
Mfr # LG2667
Zoro # G7056141
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Batteries 2
- Flashlight Battery Size CR2032
- Flashlight Battery Type Lithium
- Body Color Black
- Flashlight Body Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumagear
- MFR # LG2667
- Zoro # G7056141
- UPC # 045464768493
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | CR2032 |
Length | 3-1/4" |
Details
Number of Batteries | 2 |
Flashlight Battery Type | Lithium |
Body Color | Black |
Flashlight Body Material | Plastic |
Includes | (2) 3V CR2032 Lithium Batteries |
Item | Plastic Light,w/Visor Clip,5 LED |
Description
Plastic Light,w/Visor Clip,5 LED
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Downlight, 8" Size, 20.4 W, 120 to 277V (WF8 LED 30K40K50K MVOLT 90CRI MW M6)
- ILC Replacement for Advance Iopa-2p32-n (IOPA-2P32-N ADVANCE)
- ELCO LIGHTING LED Adjustable Emergency Light (EE22L)
- ILC Replacement for SLI Sylvania Lighting F15t8/bl368 replacement light bulb lamp (F15T8/BL368 SLI SYLVANIA LIGHTING)
- LUMAGEAR LED Adhesive Touch Lights (LG6803A4)
- LUMAGEAR 5.3" Tactical Aluminum Flashlight, 120 Lumens (LG3201C)
- LITEZALL 120 Lumen Tactical Flashlight (LA-120FL-8/24)
- BETA LED Inspection Flashlight, 200 Lumens, Anodized Aluminium (018330001)
- NITECORE MH12 v2 1200 Lumen USB-C Rechargeable Flashlight with 5000mAh Battery (MH12 V2)
- COAST PRODUCTS High Performance Focusing LED Inspection Flashlight in Clam Pack - Black (19535)
- HOLEX flashlight LED and UV with battery, Type: UV, LED (081518 UV-LED)
- Lumagear Handheld Flashlights