Shop All Handheld Flashlights
Lumagear
LED Rubberized Flashlight, Maximum Lumens Output: 12
Mfr # LG4205
Zoro # G7143344
product price: $10.99
/ea
Sold in multiples of 6 for $65.94
$65.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 12
- Lamp Type Led
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumagear
- MFR # LG4205
- Zoro # G7143344
- UPC # 045464798605
- Country of Origin China
- Category Handheld Flashlights
Details
Maximum Lumens Output | 12 |
Lamp Type | Led |
Item | Rubberized Flashlight |
Description
LED Rubberized Flashlight,12 lm,5.5 In.
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED LO-PRO Jct Box Driver Combo - 24V OMNIDRIVE ELV - 20W (DI-TD-24V-20W-LPS)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Txtrd Blk Alum Wht Acrylic Lens (6689800)
- LIGHTOLIER Round Downlight, 900 lm, 4000K, Alum., 7" (S7R840K10AL)
- TCP Elite LED, 10W BR30 ND 3000K, Flood (LED10BR3030K)
- LUMAGEAR 5.3" Tactical Aluminum Flashlight, 120 Lumens (LG3201C)
- LUMAGEAR LED Adhesive Touch Lights (LG6803A4)
- PROPAC Flashlight, 9 Led, Aaa, Black (D5005-BLK)
- LIFE+GEAR FLASHLIGHT LED GLOW 200H (LG124)
- LEDLENSER Ledlenser P6R Core, 900 Lumens (880516)
- STREAMLIGHT Black Rechargeable Led Proprietary, 425 lm lm (75713)
- POLICE SECURITY 50 Lumen Inspector LED Pen Light (PO600901)
- Lumagear Handheld Flashlights