Shop All Handheld Flashlights
Lumagear
5.3" Tactical Aluminum Flashlight, 120 Lumens
Mfr # LG3201C
Zoro # G7143046
product price: $13.79
/ea
Sold in multiples of 6 for $82.74
$82.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 120
- Flashlight Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumagear
- MFR # LG3201C
- Zoro # G7143046
- UPC # 045464798544
- Country of Origin China
- Category Handheld Flashlights
Details
Maximum Lumens Output | 120 |
Flashlight Body Material | Aluminum |
Item | Tactical Flashlight |
Description
Tactical Alum. Flashlight,120 lm,5.3 In.
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRITE-STRIKE Tactical Hands Free Light, LED, Silver, PK4 (LSG-4)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65BZ)
- AMAX LIGHTING LED, Platter Square Light, 13 x 13 x 1 Bz (LED-SM13DL-BZ)
- ILC Replacement for Philips 75a/w 120v replacement light bulb lamp, 4PK (75A/W 120V PHILIPS)
- LUMAGEAR LED Adhesive Touch Lights (LG6803A4)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, Alkaline AA, 67 lm lm (68201)
- SCIPIO TACT FLASHLIGHT 4.7in 120LM (S3201A)
- MAGLITE Red No Xenon Industrial Handheld Flashlight, Alkaline D, 45 lm (TS3D036K)
- PELICAN Black No AAA, 201 lm (5000)
- EVEREADY Eveready Battery 224201 Economy LED Flashlight (224201)
- TANK007 LIGHTING TANK007 Lighting TK566-A1 UV LED Money Detector Cheque Flashlight (TK566-A1)
- Lumagear Handheld Flashlights