Shop All 3D Printer Materials
Lulzbot
PolyLite PLA True Red, 2.85mm 1kg Reel - Polymaker
Mfr # RM-PL0127
Zoro # G5652853
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 mm
- Material PLA
- Color Red
- For Use With 3D Printers
- Weight 1.00 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lulzbot
- MFR # RM-PL0127
- Zoro # G5652853
- Country of Origin China
- Category 3D Printer Materials
Dimensions
Diameter | 3 mm |
Details
Item | 3D Printing Filament |
Material | PLA |
Color | Red |
For Use With | 3D Printers |
Weight | 1.00 kg |
Min. Extrude Temperature | 302 Degrees F (150 Degrees C) |
Max. Extrude Temperature | 374 Degrees F (190 Degrees C) |
Description
3D Printing Filament, PLA, Red, Diameter 3 mm, 1.00 kg, Max. Extrude Temperature 374 Degrees F (190 Degrees C), Color Family Reds, For Use With 3D Printers, Min. Extrude Temperature 302 Degrees F (150 Degrees C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Carton Sealing Tape, Clear, 48mm W, PK36 (HP 500)
- ZORO SELECT Tall Corrugated Boxes, 7" x 7" x 14", Kraft, 25/Bundle (55VG24)
- ZORO SELECT 2" Slant Ring Heavy Duty Binder, Light Blue (AVE05501)
- BUSINESS SOURCE Business Source BSN36550BX Fold-Back Binder Small Clips; 144 Per Box (BSN36550BX)
- LULZBOT PolyLite PLA Translucent Red, 2.85mm 1kg Reel - Polymaker (RM-PL0131)
- LULZBOT Filament, PLA Material, 2.85mm dia., Black (RM-PL0137)
- LULZBOT T-Glase, Red, 3mm Filament, 1lb Reel (RM-PE0002)
- LULZBOT LulzBot TAZ Glass/PEI Print Surface (KT-HB0012)
- LULZBOT Filament, PLA Material, 2.85mm dia., Green (RM-PL0139)
- LULZBOT nGen Amphora (colorFabb) 2.85 mm filament, .75kg Reel, AM3300 Polymer, Orange (RM-MS0019)
- LULZBOT PCTPE, Green, 3mm Filament, 1lb (RM-NY0013)
- Lulzbot 3D Printer Materials