Shop All 3D Printer Materials
Lulzbot
PolyLite PLA True Orange, 2.85mm 1kg Reel - Polymaker
Mfr # RM-PL0120
Zoro # G5653011
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 mm
- Material PLA
- Color Orange
- Weight 1.00 kg
- For Use With 3D Printers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lulzbot
- MFR # RM-PL0120
- Zoro # G5653011
- Country of Origin China
- Category 3D Printer Materials
Dimensions
Diameter | 3 mm |
Details
Item | 3D Printing Filament |
Material | PLA |
Color | Orange |
Weight | 1.00 kg |
For Use With | 3D Printers |
Max. Extrude Temperature | 374 Degrees F (190 Degrees C) |
Min. Extrude Temperature | 302 Degrees F (150 Degrees C) |
Description
3D Printing Filament, PLA, Orange, Diameter 3 mm, 1.00 kg, Max. Extrude Temperature 374 Degrees F (190 Degrees C), Color Family Oranges, For Use With 3D Printers, Min. Extrude Temperature 302 Degrees F (150 Degrees C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Insertable Tab Index, 5-Tab, 11 x 8.5, Buff, PK24 (UNV20830)
- PENTEL R.S.V.P. Super RT Retractable Ballpoint Pen, 1mm, Assorted, PK8 (BX480BP8M)
- NUDELL Sign Holder, Freestandng, 8-1/2x11, Acrylic (38020)
- GOODWRAPPERS Hand Stretch Wrap 5" x 650 ft., Cast Style, Clear (15A898)
- LULZBOT Chroma Strand INOVA-1800 Copolyester Filament, Green 2.85mm, 1kg reel (RM-NY0018)
- LULZBOT ABS Filament, Yellow, 3mm, 1kg Reel (RM-AB0129)
- LULZBOT Filament, PLA Material, 2.85mm dia., White (RM-PL0144)
- LULZBOT Chroma Strand INOVA-1800 Copolyester Filament, White 2.85mm, 1kg reel (RM-NY0016)
- LULZBOT 3D Printer, Build Speed 11.81 in./sec. (MINI 2)
- LULZBOT Chroma Strand INOVA-1800 Copolyester Filament, Natural 2.85mm, 1kg reel (RM-NY0014)
- NINJATEK Armadillo Sapphire 1.75Mm 2Kg (3DAR0217520)
- Lulzbot 3D Printer Materials