Shop All 3D Printer Materials
Lulzbot
PolyLite PLA True Grey, 2.85mm 1kg Reel - Polymaker
Mfr # RM-PL0125
Zoro # G5653002
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 mm
- Material PLA
- Color Gray
- Weight 1.00 kg
- For Use With 3D Printers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lulzbot
- MFR # RM-PL0125
- Zoro # G5653002
- Country of Origin China
- Category 3D Printer Materials
Dimensions
Diameter | 3 mm |
Details
Item | 3D Printing Filament |
Material | PLA |
Color | Gray |
Weight | 1.00 kg |
For Use With | 3D Printers |
Max. Extrude Temperature | 374 Degrees F (190 Degrees C) |
Min. Extrude Temperature | 302 Degrees F (150 Degrees C) |
Description
3D Printing Filament, PLA, Gray, Diameter 3 mm, 1.00 kg, Max. Extrude Temperature 374 Degrees F (190 Degrees C), Color Family Grays, For Use With 3D Printers, Min. Extrude Temperature 302 Degrees F (150 Degrees C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE S-Gel Pen, Bold 1.0mm, Blue, PK12 (2096187)
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, Kelly Green, 100PK (670483GN)
- TISTHESEASON Liquid Motion Timer; Purple Blue (TI38919)
- AVERY Dividers, Index, Sidetab, 1 25PK (AVE11911)
- LULZBOT Chroma Strand INOVA-1800 Copolyester Filament, White 2.85mm, 1kg reel (RM-NY0016)
- LULZBOT High Temp PLA, 2.85mm Filament, 500g (RM-PL0090)
- LULZBOT Filament, PLA Material, 2.85mm dia., Blue (RM-PL0138)
- LULZBOT Wiper Replacement Kit, PK5 (KT-CP0102)
- LULZBOT nGen Amphora (colorFabb) 2.85 mm filament, .75kg Reel, AM3300 Polymer, Orange (RM-MS0019)
- LULZBOT PolyLite PLA True Black, 2.85mm 1kg Reel - Polymaker (RM-PL0121)
- KEENE VILLAGE PLASTICS ABS 1.75MM BLUE 1KG REEL, 01-1.75MM-BU-605.11-1KG-R (FG0174)
- Lulzbot 3D Printer Materials