Shop All 3D Printer Materials
Lulzbot
PolyLite PLA True Blue, 2.85mm 1kg Reel - Polymaker
Mfr # RM-PL0122
Zoro # G5653081
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 mm
- Material PLA
- Color Blue
- For Use With 3D Printers
- Weight 1.00 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lulzbot
- MFR # RM-PL0122
- Zoro # G5653081
- Country of Origin China
- Category 3D Printer Materials
Dimensions
Diameter | 3 mm |
Details
Item | 3D Printing Filament |
Material | PLA |
Color | Blue |
For Use With | 3D Printers |
Weight | 1.00 kg |
Max. Extrude Temperature | 374 Degrees F (190 Degrees C) |
Min. Extrude Temperature | 302 Degrees F (150 Degrees C) |
Description
3D Printing Filament, PLA, Blue, Diameter 3 mm, 1.00 kg, Max. Extrude Temperature 374 Degrees F (190 Degrees C), Color Family Blues, For Use With 3D Printers, Min. Extrude Temperature 302 Degrees F (150 Degrees C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Flair Black Felt Tip Pen 4 pk (8434452PP)
- C.H. HANSON Paint Marker, Permanent, Water Resis, White (10298)
- AMPAD Pad, Quad, 4X4 Ruled, 8.5X11 Pk (TOP22000)
- INNOVERA Remanufactured TN436BK Extra High-Yield Toner, 6,500 Page-Yield, Black (IVRTN436BK)
- LULZBOT LulzBot TAZ Glass/PEI Print Surface (KT-HB0012)
- LULZBOT PCTPE, Green, 3mm Filament, 1lb (RM-NY0013)
- LULZBOT High Temp PLA, 2.85mm Filament, 500g (RM-PL0090)
- LULZBOT Chroma Strand ABS Filament, Natural, 2.85mm, 1kg reel (RM-AB0122)
- LULZBOT ABS Filament, Yellow, 3mm, 1kg Reel (RM-AB0129)
- LULZBOT nGen Amphora (colorFabb) 2.85 mm filament, .75kg Reel, AM3300 Polymer, Orange (RM-MS0019)
- DREMEL 3D Printing Filament (PLA-BLA-01)
- Lulzbot Printers & Scanners