Shop All 3D Printer Materials
Lulzbot
PolyLite PLA Translucent Yellow, 2.85mm 1kg Reel - Polymaker
Mfr # RM-PL0130
Zoro # G5653063
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 mm
- Material PLA
- Color Yellow
- For Use With 3D Printers
- Weight 1.00 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lulzbot
- MFR # RM-PL0130
- Zoro # G5653063
- Country of Origin China
- Category 3D Printer Materials
Dimensions
Diameter | 3 mm |
Details
Item | 3D Printing Filament |
Material | PLA |
Color | Yellow |
For Use With | 3D Printers |
Weight | 1.00 kg |
Min. Extrude Temperature | 302 Degrees F (150 Degrees C) |
Max. Extrude Temperature | 374 Degrees F (190 Degrees C) |
Description
3D Printing Filament, PLA, Yellow, Diameter 3 mm, 1.00 kg, Max. Extrude Temperature 374 Degrees F (190 Degrees C), Color Family Translucent, For Use With 3D Printers, Min. Extrude Temperature 302 Degrees F (150 Degrees C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Packaging Tape, 72mm W, 100m L, PK6 (HP 400)
- QUARTET Whiteboard Spray Cleaner for Dry Erase Boards, 17 oz Spray Bottle (550E)
- INTEGRA Chisel Desk Liquid Highlighters Chisel Marker Point Style, PK12 (33324)
- DURO BAG Grocery Bag, Brn, 16" L, 7-3/4"W, PK400 (70216)
- LULZBOT ABS Filament, Yellow, 3mm, 1kg Reel (RM-AB0129)
- LULZBOT Filament, PLA Material, 2.85mm dia., Green (RM-PL0139)
- LULZBOT LulzBot TAZ Glass/PEI Print Surface (KT-HB0012)
- LULZBOT Wiper Replacement Kit, PK5 (KT-CP0102)
- LULZBOT nGen Amphora (colorFabb) 2.85 mm filament, .75kg Reel, AM3300 Polymer, Orange (RM-MS0019)
- LULZBOT Chroma Strand INOVA-1800 Copolyester Filament, Blue 2.85mm, 1kg reel (RM-NY0019)
- NINJATEK Cheetah Midnight 3Mm 1Kg (3DCH0129010)
- Lulzbot 3D Printer Materials