Shop All 3D Printer Materials
Lulzbot
PolyLite PLA Translucent Orange, 2.85mm 1kg Reel - Polymaker
Mfr # RM-PL0129
Zoro # G5652978
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 mm
- Material PLA
- Color Orange
- For Use With 3D Printers
- Weight 1.00 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lulzbot
- MFR # RM-PL0129
- Zoro # G5652978
- Country of Origin China
- Category 3D Printer Materials
Dimensions
Diameter | 3 mm |
Details
Item | 3D Printing Filament |
Material | PLA |
Color | Orange |
For Use With | 3D Printers |
Weight | 1.00 kg |
Max. Extrude Temperature | 374 Degrees F (190 Degrees C) |
Min. Extrude Temperature | 302 Degrees F (150 Degrees C) |
Description
3D Printing Filament, PLA, Orange, Diameter 3 mm, 1.00 kg, Max. Extrude Temperature 374 Degrees F (190 Degrees C), Color Family Translucent, For Use With 3D Printers, Min. Extrude Temperature 302 Degrees F (150 Degrees C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 12"x 15", With Slider Closure (RS1215)
- LEARNING RESOURCES Jumbo Test Tubes with Stand Set (2788)
- ZORO SELECT Corrugated Boxes, 36" x 20" x 12", Kraft, 15/Bundle (55VJ49)
- RAPESCO Accessories for HD Paper Punches (1295)
- LULZBOT PCTPE, Green, 3mm Filament, 1lb (RM-NY0013)
- LULZBOT High Temp PLA, 2.85mm Filament, 500g (RM-PL0090)
- LULZBOT Chroma Strand INOVA-1800 Copolyester Filament, Blue 2.85mm, 1kg reel (RM-NY0019)
- LULZBOT ABS Filament, Yellow, 3mm, 1kg Reel (RM-AB0129)
- LULZBOT T-Glase, Red, 3mm Filament, 1lb Reel (RM-PE0002)
- LULZBOT T-Glase, Clear, 3mm Filament, 1lb Reel (RM-PE0001)
- COLORFABB Special Glowfill 1.75Mm .75Kg (8719033555143)
- Lulzbot 3D Printer Materials