Shop All 3D Printer Materials
Lulzbot
PolyLite PLA LulzBot Green, 2.85mm 1kg Reel – Polymaker
Mfr # RM-PL0118
Zoro # G5652862
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 3 mm
- Material PLA
- Color LulzBot(TM) Green
- For Use With 3D Printers
- Weight 1.00 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lulzbot
- MFR # RM-PL0118
- Zoro # G5652862
- Country of Origin China
- Category 3D Printer Materials
Dimensions
Diameter | 3 mm |
Details
Item | 3D Printing Filament |
Material | PLA |
Color | LulzBot(TM) Green |
For Use With | 3D Printers |
Weight | 1.00 kg |
Max. Extrude Temperature | 374 Degrees F (190 Degrees C) |
Min. Extrude Temperature | 302 Degrees F (150 Degrees C) |
Description
3D Printing Filament, PLA, LulzBot(TM) Green, Diameter 3 mm, 1.00 kg, Max. Extrude Temperature 374 Degrees F (190 Degrees C), Color Family Greens, For Use With 3D Printers, Min. Extrude Temperature 302 Degrees F (150 Degrees C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIG Dataproducts Non-OEM New Black Printer Ribbon for Texas Instruments 996241-0002 (EA) (R3410)
- ZORO SELECT Bogus Paper, 50 lb., Gray, 24 In. W (5PGT0)
- ZORO SELECT Corrugated Mailers, 17 1/2" x 3 1/2" x 3 1/2", White, 50/Bundle (MLR84)
- PAPER MATE Gel Pens, Textured, Plastic, PK12 (2095465)
- LULZBOT PolyLite PLA Translucent Orange, 2.85mm 1kg Reel - Polymaker (RM-PL0129)
- LULZBOT PolyLite PLA True Black, 2.85mm 1kg Reel - Polymaker (RM-PL0121)
- LULZBOT Chroma Strand ABS Filament, Natural, 2.85mm, 1kg reel (RM-AB0122)
- LULZBOT LulzBot TAZ Glass/PEI Print Surface (KT-HB0012)
- LULZBOT ABS Filament, Yellow, 3mm, 1kg Reel (RM-AB0129)
- LULZBOT 3D Printer, Build Speed 11.81 in./sec. (MINI 2)
- NINJATEK NinjaFlex Snow 1.75Mm 1Kg (3DNF0017510)
- Lulzbot Printers & Scanners