Shop All 3D Printer Materials
Lulzbot
Filament, PLA Material, 2.85mm dia., White
Mfr # RM-PL0144
Zoro # G8682024
product price: $95.39
/ea
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 mm
- Material PLA
- Min. Extrude Temperature 302 Degrees F (150 Degrees C)
- Max. Extrude Temperature 374 Degrees F (190 Degrees C)
- Weight 3.00 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lulzbot
- MFR # RM-PL0144
- Zoro # G8682024
- UPC # 06938936705949
- Country of Origin China
- Category 3D Printer Materials
Dimensions
Diameter | 3 mm |
Details
Item | 3D Printing Filament |
Material | PLA |
Color | White |
Min. Extrude Temperature | 302 Degrees F (150 Degrees C) |
Max. Extrude Temperature | 374 Degrees F (190 Degrees C) |
Weight | 3.00 kg |
For Use With | 3D Printers |
Description
3D Printing Filament, PLA, White, Diameter 3 mm, 3.00 kg, Max. Extrude Temperature 374 Degrees F (190 Degrees C), Color Family Whites, For Use With 3D Printers, Min. Extrude Temperature 302 Degrees F (150 Degrees C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH SCOTCH TAPE .94x60 9PK (2020-24AP9)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 48", Kraft, 20/Bundle (11A683)
- OHAUS Digital Compact Bench Scale 15kg Capacity (R41ME15)
- CARSON DELLOSA Traditional Handwriting - Beginning Cursive Resource Book, Grade 2-5 (0886)
- LULZBOT Filament, PLA Material, 2.85mm dia., Black (RM-PL0137)
- LULZBOT Filament, PLA Material, 2.85mm dia., Blue (RM-PL0138)
- LULZBOT Filament, PLA Material, 2.85mm dia., Green (RM-PL0139)
- LULZBOT Wiper Replacement Kit, PK5 (KT-CP0102)
- LULZBOT PolyLite PLA True White, 2.85mm 1kg Reel - Polymaker (RM-PL0128)
- LULZBOT Chroma Strand INOVA-1800 Copolyester Filament, Natural 2.85mm, 1kg reel (RM-NY0014)
- NINJATEK NinjaFlex Sapphire 1.75Mm 2Kg (3DNF0217520)
- Lulzbot Printers & Scanners