Shop All 3D Printer Materials
Lulzbot
Filament, PLA Material, 2.85mm dia., Blue
Mfr # RM-PL0138
Zoro # G8681035
product price: $87.85
/ea
Free Shipping & Returns
$87.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 mm
- Material PLA
- Max. Extrude Temperature 374 Degrees F (190 Degrees C)
- Weight 3.00 kg
- For Use With 3D Printers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lulzbot
- MFR # RM-PL0138
- Zoro # G8681035
- UPC # 06938936706007
- Country of Origin China
- Category 3D Printer Materials
Dimensions
Diameter | 3 mm |
Details
Item | 3D Printing Filament |
Material | PLA |
Color | Blue |
Max. Extrude Temperature | 374 Degrees F (190 Degrees C) |
Weight | 3.00 kg |
For Use With | 3D Printers |
Min. Extrude Temperature | 302 Degrees F (150 Degrees C) |
Description
3D Printing Filament, PLA, Blue, Diameter 3 mm, 3.00 kg, Max. Extrude Temperature 374 Degrees F (190 Degrees C), Color Family Blues, For Use With 3D Printers, Min. Extrude Temperature 302 Degrees F (150 Degrees C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN Drawer Organizer Clear (38280)
- PACON Learning Walls, United States Map, 48in x 72in, 1 Piece (P0078760)
- SAUNDERS 8-1/2" x 11" Clipboard 1/2", Ice Blue (00439)
- PARTNERS BRAND Anti-Static 2 Mil Gusseted Poly Bags, 24" x 10" x 36", Pink, 200/Case (PBAS2510)
- LULZBOT Filament, PLA Material, 2.85mm dia., White (RM-PL0144)
- LULZBOT Filament, PLA Material, 2.85mm dia., Green (RM-PL0139)
- LULZBOT Filament, PLA Material, 2.85mm dia., Black (RM-PL0137)
- LULZBOT PolyLite PLA True Black, 2.85mm 1kg Reel - Polymaker (RM-PL0121)
- LULZBOT T-Glase, Clear, 3mm Filament, 1lb Reel (RM-PE0001)
- LULZBOT Chroma Strand INOVA-1800 Copolyester Filament, Natural 2.85mm, 1kg reel (RM-NY0014)
- COLORFABB Special Woodfill 2.85Mm .60Kg (8719033555013)
- Lulzbot 3D Printer Materials