Shop All 3D Printer Materials
Lulzbot
Chroma Strand INOVA-1800 Copolyester Filament, Blue 2.85mm, 1kg reel
Mfr # RM-NY0019
Zoro # G5426099
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 3 mm
- Material PETG
- Weight 1.00 kg
- For Use With 3D Printers
- Max. Extrude Temperature 464 Degrees F (240 Degrees C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lulzbot
- MFR # RM-NY0019
- Zoro # G5426099
- Country of Origin United States
- Category 3D Printer Materials
Dimensions
Diameter | 3 mm |
Details
Item | 3D Printing Filament |
Material | PETG |
Color | Blue |
Weight | 1.00 kg |
For Use With | 3D Printers |
Max. Extrude Temperature | 464 Degrees F (240 Degrees C) |
Min. Extrude Temperature | 446 Degrees F (230 Degrees C) |
Description
3D Printing Filament, PETG, Blue, Diameter 3 mm, 1.00 kg, Max. Extrude Temperature 464 Degrees F (240 Degrees C), Color Family Blues, For Use With 3D Printers, Min. Extrude Temperature 446 Degrees F (230 Degrees C)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Light Blue Removable Print or Write Color Coding Labels for Laser and Inkjet Printers 5461, 3/4" Round, Pack of 1008 (727825461)
- BAND-IT 2 Bolt Brackit, 3/4 Slot, PK50 (D00999)
- WESTCOTT Scissors, Right or Left Hand, 5 In. L (13131)
- SOLO Backpack, Padded, f/ 15.6" Laptop, 17-1/2"x12"x5-1/2", BK (USLVAR7014)
- LULZBOT Chroma Strand INOVA-1800 Copolyester Filament, White 2.85mm, 1kg reel (RM-NY0016)
- LULZBOT Chroma Strand INOVA-1800 Copolyester Filament, Natural 2.85mm, 1kg reel (RM-NY0014)
- LULZBOT Chroma Strand INOVA-1800 Copolyester Filament, Green 2.85mm, 1kg reel (RM-NY0018)
- LULZBOT PolyLite PLA Translucent Red, 2.85mm 1kg Reel - Polymaker (RM-PL0131)
- LULZBOT High Temp PLA, 2.85mm Filament, 500g (RM-PL0090)
- LULZBOT T-Glase, Clear, 3mm Filament, 1lb Reel (RM-PE0001)
- CREALITY Plastic Filament, 3D Printer (CR-PETG Transparent Blue)
- Lulzbot Printers & Scanners